We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
QTXE050 - BRO

QTXE050 - 50 CFM Energy Star Fan

Broan/Nutone LLC

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    QTXE050
    Manufacturer
    Broan/Nutone LLC
    Manufacturer's Part Number
    QTXE050
    Description
    50 CFM Energy Star Fan
    Ceiling Type; 11 3/8 Inch L X 10 1/2 Inch W X 7 5/8 Inch H Size; Ul, Hvi Approval; 0.3 Ampere Current Rating; 26 Gauge Galvanized Steel Housing Material; 50 CFM Air Flow Rate; 6 Inch Duct Size; 0.3 Sones Sound Level; 14 Inch L X 15 Inch W Grill Size; White Polymeric Grill Material; Rectangular Housing Shape; Round Duct Shape; Rectangular Grill Shape; 45 SQ FT (Bathroom) Ventilation Area; Ultra Silent[T], Broan[R] Brand; Qtxe Model
    Slang Terms

    Suggest a New Term
    Categories
    Builders Products - Combination Fans, Lights & Hea  Mark as Incorrect
    Suggest a New Category
    Classification
    Fans & Heaters
    UNSPSC
    -
    UPC/EAN/GTIN
    026715163748
    Weight per unit
    12 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $136.71 (1 Each)
    Carton
    $136.71 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    QTXE050 - Large Image
     
    QTXE050 - Small Image
    Specifications Sheets
     
     
    QTXE050 - Specification Sheet
    Installation Sheets
     
     
    QTXE050 - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Energy Star
    Yes
    Features
    Current Rating
    0.3 AMPERE
    Material, Color, and Finish
    Housing Material
    26 GAUGE GALVANIZED STEEL
    Grill Material
    WHITE POLYMERIC
    Dimensions and Weight
    Size
    11 3/8 INCH L X 10 1/2 INCH W X 7 5/8 INCH H
    Descriptions
    Long Description
    CEILING TYPE; 11 3/8 INCH L X 10 1/2 INCH W X 7 5/8 INCH H SIZE; UL, HVI APPROVAL; 0.3 AMPERE CURRENT RATING; 26 GAUGE GALVANIZED STEEL HOUSING MATERIAL; 50 CFM AIR FLOW RATE; 6 INCH DUCT SIZE; 0.3 SONES SOUND LEVEL; 14 INCH L X 15 INCH W GRILL SIZE; WHITE POLYMERIC GRILL MATERIAL; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; 45 SQ FT (BATHROOM) VENTILATION AREA; ULTRA SILENT[T], BROAN[R] BRAND; QTXE MODEL
    VENTILATION FAN, CEILING; 0.3 AMPERE CURRENT RATING; AIR FLOW RATE 50 CFM; SOUND LEVEL 0.3 SONES; 45 SQ FT (BATHROOM) VENTILATION AREA; ROUND DUCT; 6 INCH DUCT SIZE; RECTANGULAR GRILL; 14 INCH L X 15 INCH W GRILL SIZE; WHITE POLYMERIC GRILL
    Product Type
    Ventilation Fan
    Description
    50 CFM ENERGY STAR FAN
    Commodity Description
    COMBINATION FANS, LIGHTS & HEATERS
    Additional Information
    Sound Level
    0.3 SONES
    Grill Size
    14 INCH L X 15 INCH W
    Ventilation Area
    45 SQ FT (BATHROOM)
    Air Flow Rate
    50 CFM
    Duct Size
    6 INCH
    Housing Shape
    RECTANGULAR
    Grill Shape
    RECTANGULAR
    Duct Shape
    ROUND
    Manufacturer Information
    Brand
    Broan/Nutone LLC
    Ultra Silent[T], BROAN[R]
    Manufacturers Part Number
    QTXE050
    Model
    QTXE
    Taxonomies, Classifications, and Categories
    Category Description
    FANS & HEATERS
    Type
    CEILING
    Packaging
    Weight per each
    12
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL, HVI
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for QTXE050

    Type in the slang term you'd like to suggest.

* All prices subject to change.