SPK110 - Speaker & Fan

Broan

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPK110
Manufacturer
Broan
Manufacturer's Part Number
SPK110
Description
Speaker & Fan
Broan Speaker Fan 110 CFM 1.0 Sones
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
40101604 - Fans
UPC/GTIN
026715234127 / 00026715234127
Weight per unit
12.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
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
Current Rating
0.9 Amp
Material, Color, and Finish
Housing Material
Rugged Galvanized Steel
Dimensions and Weight
Size
11-3/8 Inch Length x 10-1/2 Inch Width x 7-3/4 Inch Height
Descriptions
Description
SPEAKER & FAN
Product Type
Bath and Ventilation Speaker Fan
extra long description
CEILING TYPE; 11-3/8 INCH LENGTH X 10-1/2 INCH WIDTH X 7-5/8 INCH HEIGHT SIZE; UL (CANADA AND US), HVI APPROVAL; 120 VOLT VOLTAGE RATING; 0.9 AMP CURRENT RATING; GALVANIZED STEEL HOUSING MATERIAL; 110 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 1 SONES SOUND LEVEL; 13 INCH LENGTH X 14 INCH WIDTH GRILL SIZE; POLYMERIC GRILL MATERIAL; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE GRILL FINISH; 105 SQUARE FOOT VENTILATION AREA; SENSONIC[R], BLUETOOTH[R] BRAND; POWER RATING 31.4
Long Description
BATH AND VENTILATION SPEAKER FAN, CEILING TYPE; 11-3/8 INCH LENGTH X 10-1/2 INCH WIDTH X 7-3/4 INCH HEIGHT SIZE; UL, UL (CANADA AND US) APPROVAL; 0.9 AMP CURRENT RATING; RUGGED GALVANIZED STEEL HOUSING MATERIAL; 110 CFM AIR FLOW RATE
Commodity Description
Exhaust Fan Parts & Accessories
Additional Information
Power Rating 31.4 Watt; Includes Speaker
Additional Information
Sound Level
1 SONES
Air Flow Rate
110 CFM
Grill Size
13 Inch Length x 14 Inch Width
Duct Size
4 Inch Diameter
Housing Shape
Rectangular
Grill Shape
Rectangular
Duct Shape
Round
Grill Finish
White Polymeric
Manufacturer Information
Manufacturers Part Number
SPK110
Brand
BROAN
GTIN
00026715234127
UPC
026715234127
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
CEILING
Packaging
Weight per each
12.05
Carton
1
Uses, Certifications, and Standards
Approval
UL, UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat