AYP0250 - BUR

AYP0250 - 250 Al/Cu Offset Compression Terminal

Burndy

  • $38.43 (for 1 Each)
  • $38.43 (1 Each)
  • $384.30 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AYP0250
    Manufacturer
    Burndy
    Manufacturer's Part Number
    AYPO250
    Description
    250 Al/Cu Offset Compression Terminal
    Compression Adapter, Offset; 600 V to 35 KV; Conductor Material Aluminum; 250 Kcmil Conductor; Electrolytic Tin Plated Aluminum; Epdm Rubber Insulated; 0.47 Inch Dia X 1.22 Inch L Pin Size; Cover Size 2.88 Inch L; Overall Length 2.98 Inch; Approval Ul
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Solderless Connectors - Large Terminals & Connectors  Mark as Incorrect
    Suggest a New Category
    Classification
    Comp & Mech Lugs and Butt Splices
    UNSPSC
    39121400 - Electrical lugs plugs and connectors
    UPC/GTIN
    781810738399 / 00781810738399
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $38.43 (1 Each)
    Standard Packaging
    $384.30 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    51 Each
    Resources
    Images
     
     
    AYP0250 - Large Image
     
    AYP0250 - Small Image
    Specifications Sheets
     
     
    AYP0250 - Specification Sheet
    Attachments
     
     
    AYP0250 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Conductor Size
    250 KCMIL
    Voltage Rating
    600 V TO 35 KV
    Material
    ELECTROLYTIC TIN PLATED ALUMINUM
    Material, Color, and Finish
    Conductor Material
    Aluminum
    Dimensions and Weight
    Overall Length
    2.98 INCH
    Descriptions
    Product Type
    Compression Adapter
    Description
    250 AL/CU OFFSET COMPRESSION TERMINAL
    Long Description
    COMPRESSION ADAPTER, OFFSET; 600 V TO 35 KV; CONDUCTOR MATERIAL ALUMINUM; 250 KCMIL CONDUCTOR; ELECTROLYTIC TIN PLATED ALUMINUM; EPDM RUBBER INSULATED; 0.47 INCH DIA X 1.22 INCH L PIN SIZE; COVER SIZE 2.88 INCH L; OVERALL LENGTH 2.98 INCH; APPROVAL UL
    Commodity Description
    Solderless Connectors - Large Terminals & Connectors
    Additional Information
    DIE COLOR CODE AND INDEX BROWN 299; WIRE STRIP LENGTH 1-1/8 INCH
    Additional Information
    Pin Size
    0.47 INCH DIA X 1.22 INCH L
    Cover Size
    2.88 INCH L
    Insulation Type
    EPDM RUBBER INSULATED
    Manufacturer Information
    Brand
    BURNDY
    HYPLUG[T]
    Manufacturers Part Number
    AYPO250
    Model
    AYPO
    GTIN
    00781810738399
    UPC
    781810738399
    Taxonomies, Classifications, and Categories
    Category Description
    Comp & Mech Lugs and Butt Splices
    Type
    OFFSET
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Approval
    UL mA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    12 Springdale

    A-L

    Location Stock Available
    View Store
    15 Fayetteville

    M-Z

    Location Stock Available
    View Store
    12 Rogers
    View Store
    12 Siloam Springs


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AYP0250

    Type in the slang term you'd like to suggest.

* All prices subject to change.