GP6429 - 4/0 Ground Conn

Burndy

  • $224.89 (Each)
  • $224.89 (Each)

  • $2,698.68 (Per 12)
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
GP6429
Manufacturer
Burndy
Manufacturer's Part Number
GP6429
Description
4/0 Ground Conn
Ground Connector, 2/0 to 4/0 Awg (Solid);1/0 Awg to 250 Kcmil (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2.06 In Overall Length
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810260555 / 00781810260555
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$224.89 (Each)
Standard Packaging
$2,698.68 (Per 12)
Resources
Images
 
 
GP6429 - Large Image
 
GP6429 - Large Image
 
GP6429 - Large Image
 
GP6429 - Small Image
 
GP6429 - Large Image
Other Links
 
 
GP6429 - Other
 
GP6429 - Other
 
GP6429 - Other
 
GP6429 - Other
Brochures
 
 
GP6429 - Brochure
Specifications Sheets
 
 
GP6429 - Specification Sheet
Attachments
 
 
GP6429 - Specification Sheet
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
COPPER ALLOY
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
2.06 in;52 mm
Descriptions
Long Description
Ground Connector, 2/0 to 4/0 AWG (Solid);1/0 AWG to 250 kcmil (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2.06 in Overall Length
Features
High Copper Alloy Ground Connector For Joining A Range Of Parallel Cables Perpendicular To Rod, Pipe Or Column, Also Used With One Groove For Run, The Other For Tap To Equipment, High Copper Alloy Cast Body And DURIUM U-Bolts, Nuts, And Lockwashers Make The GP Suitable For Direct Burial In The Ground Or Concrete, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Ground Rod Size: 5/8 - 3/4 IN, Tube (ips) Size: 3/8 IN, Height: 2-7/8 IN, Installation Torque: 240 IN-LB,
Short Description
Ground Connector, Non-Insulated, 2.06 in;52 mm
Special Features
The GP Suitable for Direct Burial in the Ground or Concrete, one Wrench Installation
Product Type
Ground Connector
Description
4/0 GROUND CONN
extra long description
BUR GP6429 2/0SOL-250, 3/8 IPS 2 CO
Additional Information
Maximum Conductor Size
2/0 to 4/0 AWG (Solid);1/0 AWG to 250 kcmil (Stranded)
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
for use with
Ground;Concrete
Standards Met
RoHS Compliant;UL Listed 467;DB Rated
package quantity
1 CT;12 PK
Bolt Size
3/8
Manufacturer Information
Brand
Burndy Canada
sub brand
Burndy
Manufacturers Part Number
GP6429
GTIN
00781810260555
UPC
781810260555
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GP Series Mechanical Grounding Connector
Packaging
Weight per each
0.89
Carton
1
Package
12
Uses, Certifications, and Standards
Application
For Joining Two Cables To Rod Or Pipe, Direct Burial Application
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat