KS15 - Servit 10 STR - 8 STR

Burndy

  • $11.74 (Each)
  • $11.74 (Each)

  • $1,174.00 (Per 100)
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
KS15
Manufacturer
Burndy
Manufacturer's Part Number
KS15
Description
Servit 10 STR - 8 STR
Split Bolt Connector, #20 Awg (Stranded) Conductor Size, #8 Awg (Stranded) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, 0.85 In Overall Length, Split Terminal
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810011256 / 00781810011256
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.74 (Each)
Standard Packaging
$1,174.00 (Per 100)
Resources
Brochures
 
 
KS15 - Brochure
Other Links
 
 
KS15 - Other
 
KS15 - Other
Images
 
 
KS15 - Large Image
 
KS15 - Small Image
 
KS15 - Large Image
Specifications Sheets
 
 
KS15 - Specification Sheet
Attachments
 
 
KS15 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Material
Copper
Material, Color, and Finish
Conductor Material
High Copper Alloy
Dimensions and Weight
Overall Length
0.85 in;22 mm
Descriptions
Description
SERVIT 10 STR - 8 STR
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #20 AWG (Stranded) Conductor Size, #8 AWG (Stranded) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, 0.85 in Overall Length, Split Terminal
Features
UL467 Listed For Direct Burial Applications In Earth Or Concrete, Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion, Conductor Type: Run And Tap: Solid Copperweld, Commercial Stranded And Solid Copper, Installation Torque: 165 IN-LB, Length: 0.85 IN, Cross Flats: 0.5 IN, Width: 0.38 IN
Short Description
Split Bolt Connector, Non-Insulated, 0.85 in;22 mm
Special Features
Split-Bolt Has Free-Running Threads and Easy to Grip Wrench Flats;Highly Resistant to Season Cracking and Corrosion;High Strength
extra long description
BUR KS15 CU SB 10 STR - 8 STR
Additional Information
Minimum Conductor Size
#20 AWG (Stranded)
Maximum Conductor Size
#8 AWG (Stranded)
Insulated/Non-Insulated
Non-Insulated
for use with
Direct Burial Applications in Earth or Concrete
Standards Met
UL Listed 467, 486;CSA Certified C22.2 No 41;RoHS Compliant;DB Rated
package quantity
1 CT;100 PK
pallet quantity
99000
Manufacturer Information
Brand
Burndy Canada
sub brand
Burndy
Manufacturers Part Number
KS15
GTIN
00781810011256
UPC
781810011256
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
KS, Compact
Packaging
Weight per each
0.026
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CSA C22.2 No 41;UL467;UL486
Application
For Direct Burial Applications In Earth Or Concrete, Copper
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat