KS17 - Servit 8 STR - 6 Sol

Burndy

  • $9.45 (Each)
  • $9.45 (Each)

  • $945.00 (Per 100)
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
KS17
Manufacturer
Burndy
Manufacturer's Part Number
KS17
Description
Servit 8 STR - 6 Sol
Split Bolt Connector, #14 Awg (Stranded) Conductor Size, #6 Awg (Stranded) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, +32 °F Operating Temperature, 1.14 In Overall Length, Split Terminal
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810011508 / 00781810011508
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.45 (Each)
Carton
$945.00 (Per 100)
Resources
Brochures
 
 
KS17 - Brochure
Other Links
 
 
KS17 - Other
 
KS17 - Other
Images
 
 
KS17 - Large Image
 
KS17 - Small Image
 
KS17 - Large Image
Specifications Sheets
 
 
KS17 - Specification Sheet
Attachments
 
 
KS17 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Material
Copper
Material, Color, and Finish
Conductor Material
High Copper Alloy
Dimensions and Weight
Overall Length
1.14 in;29 mm
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #14 AWG (Stranded) Conductor Size, #6 AWG (Stranded) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, +32 °F Operating Temperature, 1.14 in Overall Length, Split Terminal
Features
UL467 Listed For Direct Burial Applications In Earth Or Concrete, Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion, Conductor Type: Run And Tap: Solid Copperweld, Commercial Stranded And Solid Copper, Type D Copperweld, Stranded Copperweld, Type A Copperweld, Installation Torque: 165 IN-LB, Length: 1.14 IN, Cross Flats: 0.63 IN, Width: 0.45 IN
Short Description
Split Bolt Connector, Non-Insulated, 1.14 in;29 mm
Special Features
+90 °C;+194 °F
Description
SERVIT 8 STR - 6 SOL
extra long description
BUR KS17 SERVIT 8STR - 6SOL
Additional Information
Maximum Operating Temperature
0 °C;+32 °F
for use with
Direct Burial Applications in Earth or Concrete
Minimum Conductor Size
#14 AWG (Stranded)
Maximum Conductor Size
#6 AWG (Stranded)
Insulated/Non-Insulated
Non-Insulated
Standards Met
RoHS Compliant;RUS Accepted
package quantity
100 CT
Bolt Size
7/16
Manufacturer Information
Brand
Burndy Canada
sub brand
Burndy
Manufacturers Part Number
KS17
GTIN
00781810011508
UPC
781810011508
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KS Series Split Bolt
Packaging
Weight per each
0.048
Carton
100
Uses, Certifications, and Standards
Application
For Direct Burial Application
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat