Y750HSXT - 14AWG-750MCM Crimp Tool

Burndy

  • $3800.55 (Each)
  • $3,800.55 (Each)
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
Y750HSXT
Manufacturer
Burndy
Manufacturer's Part Number
Y750HSXT
Description
14AWG-750MCM Crimp Tool
12T C-Head Crimper, #14-750 Kcmil Cu, #8-750 Kcmil Al, #4-556.5 Kcmil Acsr.
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
781810458600 / 00781810458600
Weight per unit
20.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,800.55 (Each)
Resources
Attachments
 
 
Y750HSXT - Specification Sheet
Brochures
 
 
Y750HSXT - Brochure
Other Links
 
 
Y750HSXT - Other
 
Y750HSXT - Other
Images
 
 
Y750HSXT - Large Image
 
Y750HSXT - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
3.06
Width
8.71
Depth
8.9
Descriptions
Description
14AWG-750MCM CRIMP TOOL
Product Type
12-Ton
extra long description
BUR Y750HSXT 750 SELF CONTAINED HYP
Long Description
12T C-Head Crimper, #14-750 kcmil CU, #8-750 kcmil AL, #4-556.5 kcmil ACSR.
Special Features
Easy tool positioning with its 355° head rotation,Patented rapid advance pump for faster crimps,Handle trigger drain for convenient ram retraction
Additional Information
Tool Type
Self-Contained Hydraulic Crimper
Warranty
5 year limited warranty
Function
Easy Tool Positioning With 355 DEG Head Rotation, Easy Tool Removal From Continuous Conductors With Its C-Shaped Head, Patented Rapid Advance Pump For Faster Crimps, Exposed Positive Die Lock Buttons For Easy Die Change Out And Die Retention, Handle Trigger Drain For Convenient Ram Retraction, Quality Assurance Is Provided With An Audible Pop-Off Pressure Relief Valve, Comfort Grip Handles Help Ease Operator Fatigue With Continuous Use, Rubber Covered Head And Handles For Tool Impact Protection
Manufacturer Information
Brand
Burndy Canada
Manufacturers Part Number
Y750HSXT
sub brand
HYPRESS
GTIN
00781810458600
UPC
781810458600
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Self Contained Hydraulic Hand Operated Crimping Tool
Packaging
Weight per each
20.1
Carton
1
Uses, Certifications, and Standards
Application
CRIMPING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat