YA26 - 2/0 Comp Lug 3/8" Stud Holes

Burndy

  • $21.48 (Each)
  • $21.48 (Each)

  • $214.80 (Per 10)
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
YA26
Manufacturer
Burndy
Manufacturer's Part Number
YA26
Description
2/0 Comp Lug 3/8" Stud Holes
Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Code) Insulation Color, +90 °C Operating Temperature, 2.77 In Overall Length, Compression Terminal, 35 KV
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810502600 / 00781810502600
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.48 (Each)
Standard Packaging
$214.80 (Per 10)
Resources
Other Links
 
 
YA26 - Other
 
YA26 - Other
 
YA26 - Other
Attachments
 
 
YA26 - Specification Sheet
Brochures
 
 
YA26 - Brochure
Images
 
 
YA26 - Large Image
 
YA26 - Small Image
 
YA26 - Large Image
Specifications Sheets
 
 
YA26 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Voltage Rating
35,000
Material
ELECTROLYTIC TIN PLATED SEAMLESS COPPER
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Black (Code)
Color
Black
Dimensions and Weight
Overall Length
2.77 in
Descriptions
Description
2/0 COMP LUG 3/8" STUD HOLES
Product Type
Compression Lug
Long Description
Compression Lug, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Code) Insulation Color, +90 °C Operating Temperature, 2.77 in Overall Length, Compression Terminal, 35 kV
Features
UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 1-9/16 IN, Die Index: 13, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Finish: Electro-Tin Plated, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W26VT, W26RT, X26RT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W26VT, W26RT, X26RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U26RT Die, (2), Y46 Tool, U26RT Die With PUADP-1 Adapter, (2), Color Code: Black, Dieless
Short Description
2/0 AWG Compression Lug, Non-Insulated, 2.77 in L, 35 kV
Special Features
Electro-Tin Plated
extra long description
BUR YA26 2/0 CU 1-HOLE LONG 3/8
Additional Information
Maximum Conductor Size
2/0 AWG
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Greater than 2000 Volts Consult Cable
Maximum Voltage Rating
35 kV
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;10 PK
Stud Size
0.375
Number of Holes
1
Cable Size
2/0 AWG Stranded
Manufacturer Information
Manufacturers Part Number
YA26
Brand
Burndy Canada
sub brand
Burndy
GTIN
00781810502600
UPC
781810502600
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.08
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat