YA28 - 4/0 Cop 1H Lug

Burndy

  • $28.98 (Each)
  • $28.98 (Each)

  • $289.80 (Per 10)
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
YA28
Manufacturer
Burndy
Manufacturer's Part Number
YA28
Description
4/0 Cop 1H Lug
4/0 Awg Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Purple Color Code, 15 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810503409 / 00781810503409
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.98 (Each)
Standard Packaging
$289.80 (Per 10)
Resources
Other Links
 
 
YA28 - Other
 
YA28 - Other
 
YA28 - Other
Attachments
 
 
YA28 - Specification Sheet
Brochures
 
 
YA28 - Brochure
Images
 
 
YA28 - Large Image
 
YA28 - Small Image
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
35,000
Material
ELECTROLYTIC TIN PLATED SEAMLESS COPPER
Material, Color, and Finish
Color
Purple
Color Code
PURPLE
Descriptions
Description
4/0 COP 1H LUG
Product Type
Terminal
extra long description
BUR YA28 CUHYLUG 4/0 1/2STUD
Long Description
4/0 AWG CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,PURPLE Color Code, 15 Die Index.
Special Features
Hole without inspection window
Additional Information
Stud Size
0.5
Number of Holes
1
Die Index
15
Cable Size
4/0 AWG Stranded
Manufacturer Information
Manufacturers Part Number
YA28
Brand
Burndy Canada
sub brand
HYLUG
GTIN
00781810503409
UPC
781810503409
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.13
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat