YA29 - 250MCM Comp Lug 1/2" Stud Hole

Burndy

  • $30.78 (Each)
  • $30.78 (Each)

  • $307.80 (Per 10)
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
YA29
Manufacturer
Burndy
Manufacturer's Part Number
YA29
Description
250MCM Comp Lug 1/2" Stud Hole
250 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Yellow Color Code, 16 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810504055 / 00781810504055
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.78 (Each)
Standard Packaging
$307.80 (Per 10)
Resources
Other Links
 
 
YA29 - Other
 
YA29 - Other
 
YA29 - Other
Attachments
 
 
YA29 - Specification Sheet
Brochures
 
 
YA29 - Brochure
Images
 
 
YA29 - Large Image
 
YA29 - Small Image
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
35,000
Material
ELECTROLYTIC TIN PLATED SEAMLESS COPPER
Material, Color, and Finish
Color
Yellow
Descriptions
Description
250MCM COMP LUG 1/2" STUD HOLE
Product Type
250 Cu 1-Hole Long 1/2
extra long description
BUR YA29 250 CU 1-HOLE LONG 1/2
Long Description
250 kcmil CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,YELLOW Color Code, 16 Die Index.
Special Features
Hole without inspection window
Additional Information
Stud Size
0.5
Number of Holes
1
Cable Size
250 KCMIL Stranded
Manufacturer Information
Manufacturers Part Number
YA29
Brand
Burndy Canada
sub brand
HYLUG
GTIN
00781810504055
UPC
781810504055
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.16
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat