YA30 - 300 Comp Lug 1/2" Stud Hole

Burndy

  • $43.89 (Each)
  • $43.89 (Each)

  • $438.90 (Per 10)
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
YA30
Manufacturer
Burndy
Manufacturer's Part Number
YA30
Description
300 Comp Lug 1/2" Stud Hole
300 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 17 or 298 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810504550 / 00781810504550
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.89 (Each)
Standard Packaging
$438.90 (Per 10)
Resources
Brochures
 
 
YA30 - Brochure
Other Links
 
 
YA30 - Other
 
YA30 - Other
 
YA30 - Other
Images
 
 
YA30 - Large Image
 
YA30 - Small Image
Attachments
 
 
YA30 - Specification Sheet
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
35,000
Material
Copper
Material, Color, and Finish
Color Code
WHITE
Descriptions
Product Type
Terminal
extra long description
BUR YA30 300 CU 1-HOLE LONG 1/2
Description
300 COMP LUG 1/2" STUD HOLE
Long Description
300 kcmil CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,WHITE Color Code, 17 or 298 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Wire Strip Length: 2 IN, Die Index: 17 Or 298, Color Code: White, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W30VT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W30VT, W30RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U30RT, U28ART Die, (4), Y46 Tool, U30RT, U28ART Die With PUADP-1 Adapter, (4), C
Additional Information
Die Index
17
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA30
sub brand
HYLUG
GTIN
00781810504550
UPC
781810504550
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.21
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Wire Termination
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat