YAEV10 - 12-10INS Ring Lug

Burndy

  • $0.95 (Each)
  • $0.95 (Each)

  • $95.16 (Per 100)

  • $475.80 (Per 500)
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
YAEV10
Manufacturer
Burndy
Manufacturer's Part Number
YAEV10
Description
12-10INS Ring Lug
Ring Tongue Compression Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Copper Conductor Material, Yellow (Code) Insulation Color, +105 °C Operating Temperature, 1.16 In Overall Length, 600 V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810027806 / 00781810027806
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.95 (Each)
Carton
$475.80 (Per 500)
Resources
Attachments
 
 
YAEV10 - Specification Sheet
Images
 
 
YAEV10 - Large Image
 
YAEV10 - Small Image
 
YAEV10 - Small Image
 
YAEV10 - Large Image
Specifications Sheets
 
 
YAEV10 - Specification Sheet
Brochures
 
 
YAEV10 - Brochure
Other Links
 
 
YAEV10 - Other
 
YAEV10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Material
Copper
insulation
Y
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Yellow (Code)
Color Code
YELLOW
Dimensions and Weight
Overall Length
1.16 in
Descriptions
Product Type
Ring Tongue Compression Terminal
Long Description
Ring Tongue Compression Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Copper Conductor Material, Yellow (Code) Insulation Color, +105 °C Operating Temperature, 1.16 in Overall Length, 600 V
Features
The INSULUG Type YAEV Is Designed For Very Demanding High Vibration Applications Encountered In Aircraft And Aboard Ships As Well As Motor Lead Applications In Hospitals, Industrials And Generating Plants, The Nylon Insulated Seamless, Electrolytic Copper Barrel With Double Thick Tongue Provides An Extra Strong Insulated Connection, The Terminal Is Rated 105 DEG C And Meets SAE-AS7928 Requirements, Double Thick Tongue: Provides Maximum Reliability And Electrical Capacity Plus An Extra Strong Terminal Tongu
Short Description
Ring Tongue Compression Terminal, Insulated, 1.16 in L, 600 V
Special Features
Excellent Crimp Forming Properties;Electro-Tin Plated
extra long description
BUR YAEV10 12-10 NYL. HVY DTY RING,
Description
12-10INS RING LUG
Additional Information
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
#10 AWG
For Stud Size
#8 AWG;#10 AWG
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C
for use with
High Vibration Applications Encountered in Aircraft;Aboard Ships;Hospitals;Industrials;Generating Plants
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486;RoHS Compliant
package quantity
1 ct
pallet quantity
99999
Insulation Type
Nylon
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAEV10
sub brand
Burndy
GTIN
00781810027806
UPC
781810027806
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
YAEV, Heavy Duty
Packaging
Weight per each
0.006
Carton
500
Uses, Certifications, and Standards
Application
For High Vibration Applications Encountered In Aircraft And Aboard Ships As Well As Motor Lead Applications In Hospitals, Industrials And Generating Plants
standard
UL486;Military Specified (Mil-Spec)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat