YGHC26C2 - Yghc26c2

Burndy

  • $43.15 (Each)
  • $43.15 (Each)
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
YGHC26C2
Manufacturer
Burndy
Manufacturer's Part Number
YGHC26C2
Description
Yghc26c2
Copper Compression C Connector, 1 - 2/0 Awg(STR), 3/8" Rod (Run) & 6 Awg(Sol)- 2 Awg(STR) (Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810221020 / 00781810221020
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.15 (Each)
Resources
Brochures
 
 
YGHC26C2 - Brochure
Other Links
 
 
YGHC26C2 - Other
 
YGHC26C2 - Other
Images
 
 
YGHC26C2 - Large Image
 
YGHC26C2 - Small Image
Attachments
 
 
YGHC26C2 - Specification Sheet
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
Copper
Conductor Size
Run: 2/0, 1 AWG, 35, 70 MM
Material, Color, and Finish
Finish
Unplated
Descriptions
Description
YGHC26C2
Product Type
1-2/0 to 6-2 Cu GRD C Ta
extra long description
BUR YGHC26C2 1-2/0 TO 6-2 CU GRD C
Long Description
Copper Compression C Connector, 1 - 2/0 AWG(Str), 3/8" Rod (Run) & 6 AWG(Sol)- 2 AWG(Str) (Tap).
Special Features
Grooves are pre filled with penetrox compound ; Connectors are individually sealed in clear polyethylene sheet ; 3/4 IN Length X 1.41 IN Height
Additional Information
Tap Size
2, 6 AWG, 10, 35 MM
Manufacturer Information
Brand
Burndy Canada
Manufacturers Part Number
YGHC26C2
sub brand
HYPRESS
GTIN
00781810221020
UPC
781810221020
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
YGHC-C Connector
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Application
For Direct Burial In Earth Or Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat