YGHC29C29 - 3/0-250 to 3/0-250 Ground C

Burndy

  • $62.10 (Each)
  • $62.10 (Each)

  • $1,552.50 (Per 25)
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
YGHC29C29
Manufacturer
Burndy
Manufacturer's Part Number
YGHC29C29
Description
3/0-250 to 3/0-250 Ground C
Copper Compression C Connector, 3/0 Awg(STR) - 250 Kcmil, 1/2" or 5/8" Rod (Run) & 3/0 Awg(STR) - 250 Kcmil (Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810221051 / 00781810221051
Weight per unit
0.246 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.10 (Each)
Standard Packaging
$1,552.50 (Per 25)
Resources
Brochures
 
 
YGHC29C29 - Brochure
Other Links
 
 
YGHC29C29 - Other
 
YGHC29C29 - Other
Images
 
 
YGHC29C29 - Large Image
 
YGHC29C29 - Small Image
Attachments
 
 
YGHC29C29 - Specification Sheet
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
Copper
Conductor Size
Run: 3/0 AWG, 250 KCMIL, 95, 120 MM
Material, Color, and Finish
Finish
Unplated
Descriptions
Description
3/0-250 TO 3/0-250 GROUND C
Product Type
3/0-250 to 3/0-250 GRD C
extra long description
BUR YGHC29C29 3/0-250 TO 3/0-250 GR
Long Description
Copper Compression C Connector, 3/0 AWG(Str) - 250 kcmil, 1/2" or 5/8" Rod (Run) & 3/0 AWG(Str) - 250 kcmil (Tap).
Special Features
Grooves are pre filled with penetrox compound ; Connectors are individually sealed in clear polyethylene sheet ; 0.88 IN Length X 2.06 IN Height
Additional Information
Tap Size
2/0, 6 AWG, 95, 120 MM
Manufacturer Information
Manufacturers Part Number
YGHC29C29
Brand
Burndy Canada
sub brand
HYPRESS
GTIN
00781810221051
UPC
781810221051
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
YGHC-C Connector
Packaging
Weight per each
0.246
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For Direct Burial In Earth Or Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat