YS1C - #1 Butt Splice Long

Burndy

  • $20.09 (Each)
  • $20.09 (Each)

  • $401.80 (Per 20)
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
YS1C
Manufacturer
Burndy
Manufacturer's Part Number
YS1C
Description
#1 Butt Splice Long
1 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Green Color Code, 11 or 375 Die Index
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810506905 / 00781810506905
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.09 (Each)
Standard Packaging
$401.80 (Per 20)
Resources
Images
 
 
YS1C - Large Image
 
YS1C - Small Image
Other Links
 
 
YS1C - Other
 
YS1C - Other
 
YS1C - Other
Brochures
 
 
YS1C - Brochure
Attachments
 
 
YS1C - Specification Sheet
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
35,000
Material
Copper
Material, Color, and Finish
Color Code
GREEN
Finish
Tin-Plated
Descriptions
Product Type
Splice
Description
#1 BUTT SPLICE LONG
extra long description
BUR YS1C BUTT SPLICE LONG 1
Long Description
1 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, GREEN Color Code, 11 or 375 Die Index
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Tapered End: No, Color Code: Green, Oil Stop: No, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (2), Die Index: 11 Or 375, Tools,
Additional Information
Die Index
11
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS1C
sub brand
HYLINK
GTIN
00781810506905
UPC
781810506905
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
0.06
Carton
1
Package
20
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat