170M4763 - 450AMP 690V Semiconductor Fuse

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
170M4763
Manufacturer
Eaton
Manufacturer's Part Number
170M4763
Description
450AMP 690V Semiconductor Fuse
Fuse-Link, High Speed, 450 A, Ac 690 V, Size 1, 53 X 69 X 136 MM, Ar, IEC, Ul, Single Indicator
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121625 - High speed fuse
UPC/EAN/GTIN
051712259835 / 5996516014011 / 00051712259835
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
170M4763 - Large Image
 
170M4763 - Large Image
 
170M4763 - Large Image
 
170M4763 - Small Image
Other Links
 
 
170M4763 - Other
 
170M4763 - Other
Attachments
 
 
170M4763 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
amperage rating
450 A
Voltage Rating
690 V
connection
Blade End X Blade End
Dimensions and Weight
Length
1.875
Size
157 mm Length X 53 mm Width X 69 mm Height
Width
2.438
Height
6
Descriptions
Product Type
Fuse 450A 690V 1FKE/115 Ar Uc
Description
450AMP 690V SEMICONDUCTOR FUSE
Features
Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.
extra long description
BUSS 170M4763 FUSE 450A 690V 1FKE/1
Long Description
Fuse-link, high speed, 450 A, AC 690 V, size 1, 53 x 69 x 136 mm, aR, IEC, UL, single indicator
Special Features
Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability, Designated Size 1
Additional Information
dimensions
2.8740 IN X 6.6929 IN X 2.0472 IN
class
Class aR
Manufacturer Information
Manufacturers Part Number
170M4763
Brand
Eaton
GTIN
00051712259835
UPC
051712259835
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
High speed square body fuse
Packaging
Weight
1.073
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Recognized ,IEC Rated ,UL Recognized ,IEC-Einstufung,CE Marked,RoHS Compliant,RoHS-konform,CE-Kennzeichnung
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat