242R - BUS

242R - 200A to 400A 250V CL R FR

Bussmann Fuses

  • $336.42 (for 1 Each)
  • $336.42 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    242R
    Manufacturer
    Bussmann Fuses
    Manufacturer's Part Number
    NO.242-R
    Description
    200A to 400A 250V CL R FR
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc.  Mark as Incorrect
    Suggest a New Category
    Classification
    Fuses & Fuse Accessories
    UNSPSC
    39121617 - Fuse parts or accessories
    UPC/GTIN
    051712613682 / 00051712613682
    Weight per unit
    0.24 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $336.42 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Attachments
     
     
    242R - Specification Sheet
     
    242R - Specification Sheet
     
    242R - Specification Sheet
     
    242R - Specification Sheet
     
    242R - Specification Sheet
    Images
     
     
    242R - Large Image
     
    242R - Large Image
     
    242R - Small Image
     
    242R - Large Image
     
    242R - Large Image
    Brochures
     
     
    242R - Brochure
     
    242R - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    250 W
    amperage rating
    400 W
    Descriptions
    Product Type
    Buss Class R Reducer Fuse
    Description
    200A TO 400A 250V CL R FR
    Special Features
    1-Pair of Reducers
    Additional Information
    class
    SWITCH AND RECEPTACLE BOX, GANGABLE, WALL, OLD WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 3-3/16 INCH; 1 GANG(S); UL 514C APPROVAL; (2) EARS, WING BRACKET MOUNTING; 100 STANDARD PACKAGE
    Manufacturer Information
    Manufacturers Part Number
    NO.242-R
    Brand
    EDISON
    Bussmann Fuses
    COOPER BUSSMANN
    GTIN
    00051712613682
    UPC
    051712613682
    Taxonomies, Classifications, and Categories
    Category Description
    Fuses & Fuse Accessories
    Type
    Fuse Reducer
    Packaging
    Weight per each
    0.24
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Class R Dimension Fuses
    standard
    UL mA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    2 Fort Smith

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 242R

    Type in the slang term you'd like to suggest.

* All prices subject to change.