A31931007MP - 10P Terminal Block .150" Dia End Base Mount

Cooper Bussmann North America

  • $6.20 (Each)
  • $6.20 (Each)

  • $310.00 (Per 50)
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
A31931007MP
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
A31931007MP
Description
10P Terminal Block .150" Dia End Base Mount
30AMP 600V 10PL SGL Row Term BLCK
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
051712345323 / 00051712345323
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.20 (Each)
Carton
$310.00 (Per 50)
Resources
Images
 
 
A31931007MP - Small Image
 
A31931007MP - Large Image
 
A31931007MP - Large Image
 
A31931007MP - Large Image
Attachments
 
 
A31931007MP - Specification Sheet
 
A31931007MP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
#6-32 TPI Screw, 0.25 In Quick Connect Long
Wire Size
22 To 12 AWG (Copper)
amperage rating
30 Amp
Voltage Rating
600 V
Material
Molded Thermoplastic Base, Zinc Plated Steel Sems Screw
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
5.23 In Length X 0.65 In Width
Descriptions
Long Description
30AMP 600V 10PL SGL ROW TERM BLCK
Special Features
Operating Temperature -40 To 105 Deg C, Torque Rating 9 Lb-In, Break Down Voltage 3500 V, Insulator Base/Mount End, With Mounting Plate
Description
10P TERMINAL BLOCK .150" DIA END BASE MOUNT
Product Type
Magnum 3000 Series
extra long description
BUSS A31931007MP MAGNUM 3000 SERIES
Additional Information
Spacing
0.437 In
Manufacturer Information
Manufacturers Part Number
A31931007MP
Brand
Cooper Bussmann North America
GTIN
00051712345323
UPC
051712345323
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Single Row, Standard Barrier
Packaging
Weight per each
1
Carton
50
Uses, Certifications, and Standards
standard
UL, CSA, CE, IEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat