AGC34 - BUS

AGC34 - 3/4A 250V 1/4X1-1/4 Rohs Fa Glass Fuse

Eaton

  • $2.03 (Each)
  • $2.03 (Each)
  • $10.15 (Per 5)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AGC34
    Manufacturer
    Eaton
    Manufacturer's Part Number
    AGC-3/4
    Description
    3/4A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
    3/4A 250V 3AG - 1/4" X 1-1/4" Glass, Fast Acting Fuse
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Tools & Testers  Mark as Incorrect
    Suggest a New Category
    Classification
    Glass Fuses (and Ceramic)
    UNSPSC
    39121607 - Glass body fuses
    UPC/GTIN
    051712703727 / 00051712703727
    Weight per unit
    0.01 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $2.03 (Each)
    Standard Packaging
    $10.15 (Per 5)
    Resources
    Images
     
     
    AGC34 - Small Image
     
    AGC34 - Large Image
     
    AGC34 - Large Image
     
    AGC34 - Large Image
     
    AGC34 - Large Image
    Attachments
     
     
    AGC34 - Specification Sheet
     
    AGC34 - Specification Sheet
     
    AGC34 - Specification Sheet
    Brochures
     
     
    AGC34 - Brochure
     
    AGC34 - Brochure
     
    AGC34 - Brochure
    Other Links
     
     
    AGC34 - Other
     
    AGC34 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    250
    amperage rating
    Electronic Circuits
    connection
    Ferrule End X Ferrule End
    Material, Color, and Finish
    Color
    Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
    Style
    Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
    Dimensions and Weight
    Size
    Electronic Circuits
    Descriptions
    Description
    3/4A 250V 1/4X1-1/4 ROHS FA GLASS FUSE
    Product Type
    Buss Small Dimension Fuse Fast Acting
    Long Description
    3/4A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
    extra long description
    EFSE AGC-3/4 BUSS SMALL DIMENSION F
    Special Features
    Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap
    Additional Information
    Response Time
    Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
    element
    Non-Indicating
    type of indicators
    Non-Indicating
    Manufacturer Information
    Manufacturers Part Number
    AGC-3/4
    Brand
    Cooper Bussmann North America
    GTIN
    00051712703727
    UPC
    051712703727
    Taxonomies, Classifications, and Categories
    Category Description
    GLASS FUSES (and ceramic)
    Type
    Electronic, Fast Acting
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.01
    Carton
    1
    Package
    5
    Uses, Certifications, and Standards
    Application
    Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
    standard
    UL 248-14, CSA
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AGC34

    Type in the slang term you'd like to suggest.

* All prices subject to change.