DLNR100 - BUS

Also in stock

ECNR100 - 100A 250V Class RK5 Time Delay CL Fuse - Edison Fuses
$38.65Each

Edison Fuses
100A 250V Class RK5 Time Delay CL Fuse


View or Compare

DLNR100 - 100A 250V TD Class RK5 Dual Elem Fuse-Duralag

Bussmann Fuses

  • Special Order Item
  • $0.00 (Each)
  • $0.00 (Per 5)

Availablity: In Stock

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    DLNR100
    Manufacturer
    Bussmann Fuses
    Manufacturer's Part Number
    DLN-R-100
    Description
    100A 250V TD Class RK5 Dual Elem Fuse-Duralag
    Class RK5; 10 Sec Time Delay (At 500 Percent Rated Load), Dual Element Characteristics; 250 Vac/125 VDC; 100 Ampere; Interrupting Rating 200000 Ampere (Symmetrical), 20000 Ampere (DC); Approval Ul 248-12, Csa C22.2, Ce; Dura-Lag[T] Brand; DLN-R Model; Current Limiting
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Distribution Fuses - Dual Element  Mark as Incorrect
    Suggest a New Category
    Classification
    Fuses & Fuse Accessories
    UNSPSC
    39121600 - Circuit protection devices and accessories
    UPC/GTIN
    051712340199 / 00051712340199
    Weight per unit
    0.3 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    Special Order Item
    Resources
    Images
     
     
    DLNR100 - Large Image
     
    DLNR100 - Small Image
    Specifications Sheets
     
     
    DLNR100 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Characteristics
    10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
    Current Rating
    100 AMPERE
    Interrupting Rating
    200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC)
    Voltage Rating
    250 VAC/125 VDC
    Descriptions
    Long Description
    UL POWER FUSE, CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 250 VAC/125 VDC; 100 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND
    Product Type
    Time Delay Power Fuse
    Description
    100A 250V TD CLASS RK5 DUAL ELEM FUSE-DURALAG
    Additional Information
    CURRENT LIMITING
    Commodity Description
    Distribution Fuses - Dual Element
    Manufacturer Information
    Brand
    Eaton;Fusetron(TM)
    Manufacturers Part Number
    DLN-R-100
    Model
    DLN-R
    GTIN
    00051712340199
    UPC
    051712340199
    Taxonomies, Classifications, and Categories
    Category Description
    Fuses & Fuse Accessories
    Type
    CLASS RK5
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.3
    Carton
    1
    Package
    5
    Uses, Certifications, and Standards
    Approval
    UL 248-12, CSA C22.2, CE
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for DLNR100

    Type in the slang term you'd like to suggest.

* All prices subject to change.