DLNR60 - BUS

Also in stock

ECNR60 - 60A 250V Class RK5 Time Delay CL Fuse - Edison Fuses
$14.97Each

Edison Fuses
60A 250V Class RK5 Time Delay CL Fuse


View or Compare

DLNR60 - 60A 250V TD Class RK5 Dual Elem Fuse-Duralag

Bussmann Fuses

  • $12.57 (Each)
  • $12.57 (Each)
  • $125.70 (Per 10)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    DLNR60
    Manufacturer
    Bussmann Fuses
    Manufacturer's Part Number
    DLN-R-60
    Description
    60A 250V TD Class RK5 Dual Elem Fuse-Duralag
    Time-Delay Cartridge-60a
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Distribution Fuses - Dual Element  Mark as Incorrect
    Suggest a New Category
    Classification
    Fuses & Fuse Accessories
    UNSPSC
    39121600 - Circuit protection devices and accessories
    UPC/GTIN
    051712340175 / 00051712340175
    Weight per unit
    0.11 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $12.57 (Each)
    Standard Packaging
    $125.70 (Per 10)
    Resources
    Images
     
     
    DLNR60 - Small Image
     
    DLNR60 - Large Image
    Specifications Sheets
     
     
    DLNR60 - Specification Sheet
    Attachments
     
     
    DLNR60 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Characteristics
    10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
    Interrupting Rating
    200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC)
    Voltage Rating
    250 VAC/125 VDC
    Current Rating
    60 AMPERE
    Terminal Type
    Ferrule
    Dimensions and Weight
    Diameter
    0.81 INCH
    Length
    3 INCH
    Descriptions
    Description
    60A 250V TD CLASS RK5 DUAL ELEM FUSE-DURALAG
    Product Type
    Power Fuse
    extra long description
    CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 250 VAC/125 VDC; 60 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 0.81 INCH; LENGTH 3 INCH; APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND; DLN-R MODEL; CURRENT LIMITING
    Long Description
    UL POWER FUSE, CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 250 VAC/125 VDC; 60 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 0.81 INCH; LENGTH 3 INCH
    Additional Information
    CURRENT LIMITING
    Commodity Description
    Distribution Fuses - Dual Element
    Manufacturer Information
    Manufacturers Part Number
    DLN-R-60
    Brand
    Bussmann Fuses
    Model
    DLN-R
    GTIN
    00051712340175
    UPC
    051712340175
    Taxonomies, Classifications, and Categories
    Category Description
    Fuses & Fuse Accessories
    Type
    CLASS RK5
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.11
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Approval
    UL 248-12, CSA C22.2, CE
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for DLNR60

    Type in the slang term you'd like to suggest.

* All prices subject to change.