-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Characteristics
-
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
- Current Rating
-
100 AMPERE
- Interrupting Rating
-
200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC)
- Voltage Rating
-
600 VAC/300 VDC
- Descriptions
-
- Long Description
-
UL POWER FUSE, CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 600 VAC/300 VDC; 100 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND
- Product Type
-
Time Delay Power Fuse
- Description
-
100A 600V TD CLASS RK5 DUAL ELEM FUSE-DURALAG
- Additional Information
-
CURRENT LIMITING
- Commodity Description
-
Distribution Fuses - Dual Element
- Manufacturer Information
-
- Brand
-
Eaton;Fusetron(TM)
- Manufacturers Part Number
-
DLS-R-100
- Model
-
DLS-R
- GTIN
-
00051712340335
- UPC
-
051712340335
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Fuses & Fuse Accessories
- Type
-
CLASS RK5
- Availability
-
- Status
-
Inactive
- Packaging
-
- Weight per each
-
0.38
- Carton
-
1
- Package
-
5
- Uses, Certifications, and Standards
-
- Approval
-
UL 248-12, CSA C22.2, CE
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.