DLSR30 - BUS

Also in stock

ECSR30 - 30A 600V TD Class RK5 - Edison Fuses
$13.57Per Each

Edison Fuses
30A 600V TD Class RK5


View or Compare

DLSR30 - 30A 600V TD Class RK5 Dual Elem Fuse-Duralag

Bussmann Fuses

  • Special Order Item
  • $0.00 (1 Each)
  • $0.00 (10 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    DLSR30
    Manufacturer
    Bussmann Fuses
    Manufacturer's Part Number
    DLS-R-30
    Description
    30A 600V TD Class RK5 Dual Elem Fuse-Duralag
    Class RK5; 10 Sec Time Delay (At 500 Percent Rated Load), Dual Element Characteristics; 600 Vac/300 VDC; 30 Ampere; Interrupting Rating 200000 Ampere (Symmetrical), 20000 Ampere (DC); Ferrule Terminal; Diameter 0.81 Inch; Length 5 Inch; Approval Ul 248-12, Csa C22.2, Ce; Dura-Lag[T] Brand; DLS-R Model; Current Limiting
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Distribution Fuses - Dual Element  Mark as Incorrect
    Suggest a New Category
    Classification
    Fuses & Fuse Accessories
    UNSPSC
    39121600 - Circuit protection devices and accessories
    UPC/GTIN
    051712340281 / 00051712340281
    Weight per unit
    0.16 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    DLSR30 - Large Image
     
    DLSR30 - Small Image
    Specifications Sheets
     
     
    DLSR30 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Characteristics
    10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
    Interrupting Rating
    200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC)
    Current Rating
    30 AMPERE
    Voltage Rating
    600 VAC/300 VDC
    Terminal Type
    FERRULE
    Dimensions and Weight
    Diameter
    0.81 INCH
    Length
    5 INCH
    Descriptions
    Long Description
    CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 600 VAC/300 VDC; 30 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 0.81 INCH; LENGTH 5 INCH; APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND; DLS-R MODEL; CURRENT LIMITING
    UL POWER FUSE, CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 600 VAC/300 VDC; 30 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 0.81 INCH; LENGTH 5 INCH
    Product Type
    Time Delay Power Fuse
    Description
    30A 600V TD CLASS RK5 DUAL ELEM FUSE-DURALAG
    Additional Information
    CURRENT LIMITING
    Commodity Description
    Distribution Fuses - Dual Element
    Manufacturer Information
    Brand
    Eaton;Fusetron(TM)
    Dura-Lag[T]
    Manufacturers Part Number
    DLS-R-30
    Model
    DLS-R
    GTIN
    00051712340281
    UPC
    051712340281
    Taxonomies, Classifications, and Categories
    Category Description
    Fuses & Fuse Accessories
    Type
    CLASS RK5
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.16
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Approval
    UL 248-12, CSA C22.2, CE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for DLSR30.

    Similar Items

    Listed below you'll find similar and potential substitutes for DLSR30.
    • ECSR30 - 30A 600V TD Class RK5 - Edison Fuses
      View Larger

      ECSR30 - Edison Fuses

      Ul Power Fuse, Class RK5; 10 Sec Time Delay (At 500 Percent Rated Load), Dual Element Characteristics; 600 Vac; 30 Ampere; Interrupting Rating 200000 Ampere (Symmetrical); Ferrule Terminal; Diameter 13/16 Inch; Length 5 Inch; Approval Ul, Csa C22.2

      • MFR Part #: ECSR30
      • Nacogdoches Availability: 24 Each
      • Total Availability: 3,585 Each
      • Manufacturer: Edison Fuses
      • Find: Similar Items
      • Pkg Sizes: 10 Each ($135.70) ·

      Book Price
      $13.57
      Per Each

    • FRSR30 - 30A 600V TD Class RK5 Dual Elem Fuse-Fusetron - Bussmann Fuses
      View Larger

      FRSR30 - Bussmann Fuses

      Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 30 A, 600 V Ac;300 V DC, Ferrule Terminal, 0.81 In Diameter, 5 In Overall Length, 0.16 LB

      • MFR Part #: FRS-R-30
      • Nacogdoches Availability: 0 Each
      • Total Availability: 735 Each
      • Manufacturer: Bussmann Fuses
      • Find: Similar Items
      • Pkg Sizes: 10 Each ($195.10) ·

      Book Price
      $19.51
      Per Each

    • FLSR30ID - 30A 600V Ul Class RK5 Dual Element TD Fuse - Littelfuse
      View Larger

      FLSR30ID - Littelfuse

      Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 30 A, 600 V Ac;300 V DC, Ferrule Terminal, Blown Fuse Indicator, 13/16 In Diameter, 5 In Overall Length, 0.16 LB

      • MFR Part #: FLSR030ID
      • Nacogdoches Availability: 0 Each
      • Total Availability: 303 Each
      • Manufacturer: Littelfuse
      • Find: Similar Items
      • Pkg Sizes: 10 Each ($353.90) ·

      Book Price
      $35.39
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for DLSR30

    Type in the slang term you'd like to suggest.

* All prices subject to change.