DMMB44100 - 44/100A 1000V Fa Multimeter Fuse

Eaton

  • $58.00 (Each)
  • $58.00 (Each)

  • $580.00 (Per 10)
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
DMMB44100
Manufacturer
Eaton
Manufacturer's Part Number
DMM-B-44/100
Description
44/100A 1000V Fa Multimeter Fuse
Eaton Bussmann Series DMM-B Fuse, Fast Acting Fuse, Multimeters Only, 0.44 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 1000 Vac/DC, Standard, 1000 V, 1000 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712550550 / 5027590059572 / 00051712550550
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.00 (Each)
Carton
$580.00 (Per 10)
Resources
Other Links
 
 
DMMB44100 - Other
 
DMMB44100 - Other
 
DMMB44100 - Other
 
DMMB44100 - Other
 
DMMB44100 - Other
 
DMMB44100 - Other
Images
 
 
DMMB44100 - Large Image
 
DMMB44100 - Large Image
 
DMMB44100 - Large Image
 
DMMB44100 - Large Image
 
DMMB44100 - Large Image
 
DMMB44100 - Large Image
 
DMMB44100 - Small Image
Attachments
 
 
DMMB44100 - Specification Sheet
Brochures
 
 
DMMB44100 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
20 kA
Voltage Rating
1000 Vac, 1000 Vdc
amperage rating
44/100 Amp
connection
Ferrule End X Ferrule End
Material
Melamine Tube
Dimensions and Weight
Size
10.00 mm Diameter X 34.90 mm Length
Descriptions
Product Type
DMM Fuse - Bussmann
Description
44/100A 1000V FA MULTIMETER FUSE
Long Description
Eaton Bussmann series DMM-B fuse, Fast acting fuse, Multimeters only, 0.44 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 1000 Vac/dc, Standard, 1000 V, 1000 Vdc
extra long description
BUSS DMM-B-44/100 DMM FUSE - BUSSMA
Special Features
Nickel Plated Brass Endcap
Additional Information
dimensions
0.4600 IN X 0.4600 IN X 1.5000 IN
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
DMM-B-44/100
Brand
Eaton
GTIN
00051712550550
UPC
051712550550
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Protection of Metering Instruments, Multimeter
standard
UL 248-8, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat