We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
FNM610 - BUS

FNM610 - 6/10A 250V TD Midget Fuse

Bussmann Fuses

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FNM610
    Manufacturer
    Bussmann Fuses
    Manufacturer's Part Number
    FNM-6/10
    Description
    6/10A 250V TD Midget Fuse
    6/10A 250V Midget - 13/32" X 1-1/2" Fusetron Fuse, Time Delay
    Slang Terms

    Suggest a New Term
    Categories
    Fuses & Fuse Accessories - Small Dimension Fuses  Mark as Incorrect
    Suggest a New Category
    Classification
    Glass Fuses (and Ceramic)
    UNSPSC
    39121609 - Midget fuses
    UPC/GTIN
    051712520065 / 00051712520065
    Weight per unit
    0.02 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    FNM610 - Large Image
     
    FNM610 - Small Image
     
    FNM610 - Large Image
    Attachments
     
     
    FNM610 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    250
    interrupt rating
    35 Amp at 250 Vac, 10000 Amp at 125 Vac
    amperage rating
    6/10
    connection
    Ferrule End X Ferrule End
    Material
    Fiber Tube
    Dimensions and Weight
    Size
    13/32 In Diameter X 1-1/2 In Length
    Descriptions
    Product Type
    Buss Midget Fuse
    Long Description
    6/10A 250V Midget - 13/32" x 1-1/2" Fusetron Fuse, Time Delay
    Description
    6/10A 250V TD MIDGET FUSE
    special features
    Nickle Plated Brass Endcap
    Additional Information
    element
    Dual
    Manufacturer Information
    Brand
    Bussmann Fuses
    COOPER BUSSMANN
    Manufacturers Part Number
    FNM-6/10
    sub brand
    Fusetron
    GTIN
    00051712520065
    UPC
    051712520065
    Taxonomies, Classifications, and Categories
    Category Description
    GLASS FUSES (and ceramic)
    Type
    Time Delay
    Packaging
    Weight per each
    0.02
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Application
    General Purpose Circuits, Lighting Circuit Protection, Meter Circuits
    standard
    UL 248-14, CSA, CE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FNM610

    Type in the slang term you'd like to suggest.

* All prices subject to change.