FNQ112 - Eaton Bussmann Series FNQ Fuse, Time-Delay Midget

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FNQ112
Manufacturer
Eaton
Manufacturer's Part Number
FNQ-1-1/2
Description
Eaton Bussmann Series FNQ Fuse, Time-Delay Midget
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 1.5 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712786249 / 00051712786249
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FNQ112 - Large Image
 
FNQ112 - Large Image
 
FNQ112 - Large Image
 
FNQ112 - Large Image
 
FNQ112 - Large Image
 
FNQ112 - Large Image
 
FNQ112 - Large Image
 
FNQ112 - Large Image
 
FNQ112 - Small Image
 
FNQ112 - Video
Other Links
 
 
FNQ112 - Other
 
FNQ112 - Other
 
FNQ112 - Other
 
FNQ112 - Other
 
FNQ112 - Other
 
FNQ112 - Other
 
FNQ112 - Other
Attachments
 
 
FNQ112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1-1/2 Amp
interrupt rating
10000 Amp (RMS Symmetrical)
Voltage Rating
500 VAC
connection
Ferrule End X Ferrule End
Material
Nickel-plated bronze endcap
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
EATON BUSSMANN SERIES FNQ FUSE, TIME-DELAY MIDGET
Long Description
Eaton Bussmann series FNQ fuse, Time-delay, Motor control transformers, Circuits with in-rush currents, 1.5 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 500 Vac, Nickel-plated bronze endcap, Standard, 500 V
Special Features
Nickel Plated Brass Endcap
Product Type
Buss Midget Fuse
extra long description
BUSS FNQ-1-1/2 BUSS MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Additional Information
dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
class
Supplemental
media
Yes
Manufacturer Information
Manufacturers Part Number
FNQ-1-1/2
Brand
Eaton
GTIN
00051712786249
UPC
051712786249
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
FUSE
Packaging
Weight per each
0.175
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat