FNQR20 - 20A 600V TD Class CC Fuse

Eaton Bussmann Series

  • $41.05 (Each)
  • $41.05 (Each)

  • $410.50 (Per 10)
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
FNQR20
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FNQ-R-20
Description
20A 600V TD Class CC Fuse
Eaton Bussmann Series FNQ-R Fuse, Current-Limiting Time-Delay Fuse, 20 A, CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 20 Kaic At 300 VDC, 200 Kaic At 600 V, Melamine Tube, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712497121 / 5027590449717 / 00051712497121
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.05 (Each)
Carton
$410.50 (Per 10)
Resources
Attachments
 
 
FNQR20 - Specification Sheet
Images
 
 
FNQR20 - Large Image
 
FNQR20 - Large Image
 
FNQR20 - Large Image
 
FNQR20 - Large Image
 
FNQR20 - Small Image
 
FNQR20 - Video
Other Links
 
 
FNQR20 - Other
 
FNQR20 - Other
 
FNQR20 - Other
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
Melamine Tube
amperage rating
20 A
interrupt rating
200 kAIC at 600 Vac20 kAIC at 300 Vdc
Voltage Rating
600 Vac, 300 Vdc
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Class CC Time Delay Rejection Fuse
Description
20A 600V TD CLASS CC FUSE
extra long description
BUSS FNQ-R-20 CLASS CC TIME DELAY R
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description
Eaton Bussmann series FNQ-R fuse, Current-limiting time-delay fuse, 20 A, CC, Non-indicating, Ferrule end x ferrule end, 12 sec at 200%, 20 kAIC at 300 Vdc,200 kAIC at 600 V, Melamine tube, 600 V, 300 Vdc
Special Features
Rejection Style
Additional Information
media
Yes
dimensions
0.4100 IN X 0.4100 IN X 1.5000 IN
Response Time
12 S at 200%
class
Class CC
Manufacturer Information
Brand
COOPER BUSSMANN
Manufacturers Part Number
FNQ-R-20
GTIN
00051712497121
UPC
051712497121
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat