FRSR125 - 125A 600V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $211.12 (Each)
  • $211.12 (Each)
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
FRSR125
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRS-R-125
Description
125A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 125 A, 600 V Ac;300 V DC, Blade Terminal, 1.61 In Diameter, 9.63 In Overall Length, 1.04 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712508452 / 00051712508452
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$211.12 (Each)
Resources
Images
 
 
FRSR125 - Large Image
 
FRSR125 - Large Image
 
FRSR125 - Large Image
 
FRSR125 - Large Image
 
FRSR125 - Large Image
 
FRSR125 - Small Image
 
FRSR125 - Large Image
 
FRSR125 - Video
Attachments
 
 
FRSR125 - Specification Sheet
Other Links
 
 
FRSR125 - Other
 
FRSR125 - Other
 
FRSR125 - Other
 
FRSR125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
600 V ac;300 V dc
interrupt rating
200 kAIC (RMS Symmetrical):20 kAIC (DC)
Terminal Type
Blade
amperage rating
125 A
connection
Blade End X Blade End
Dimensions and Weight
Diameter
1.61 in
Overall Length
9.63 in
Size
1.61 In Diameter X 9.63 In Length
Descriptions
Product Type
Fusetron Fuse
Time Delay Fusetron Fuse
Description
125A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Long Description
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 125 A, 600 V ac;300 V dc, Blade Terminal, 1.61 in Diameter, 9.63 in Overall Length, 1.04 lb
Features
Advanced protection, energy efficient Class RK5 dual element, current-limiting, time-delay fuses. Time-delay – 10 seconds (minimum) at 500% of rated current.
Short Description
Fusetron Fuse, 125 A, 600 VAC/300 V dc, Time Delay, RK5 Class
extra long description
BUSS FRS-R-125 FUSETRON DUAL ELEMEN
Special Features
Renewable
Additional Information
Fuse Class
RK5 Class
Fuse Type
Dual Element
Response Time
10 s @ 500%
Connection Type
Blade End x Blade End
Standards Met
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
package quantity
1 ct
Made in USA
yes
media
Yes
dimensions
5.0000 IN X 0.8100 IN X 0.8100 IN
class
Class RK5
element
Dual
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRS-R-125
GTIN
00051712508452
UPC
051712508452
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight
1.04 lb
Weight per each
1.04
Carton
1
Uses, Certifications, and Standards
Application
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat