FRSR150 - 150A 600V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $242.39 (Each)
  • $242.39 (Each)

In-Stock: 3 available locally (El Dorado, AR) ( change location)
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
FRSR150
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRS-R-150
Description
150A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 150 A, 600 V Ac;300 V DC, Blade Terminal, 1.61 In Diameter, 9.63 In Overall Length, 1.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712508469 / 00051712508469
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$242.39 (Each)
Stock Availability
El Dorado
3 (Check another store)
West Monroe
5
All Stores
141
Resources
Images
 
 
FRSR150 - Small Image
 
FRSR150 - Large Image
 
FRSR150 - Large Image
 
FRSR150 - Large Image
 
FRSR150 - Large Image
 
FRSR150 - Large Image
 
FRSR150 - Large Image
 
FRSR150 - Video
Attachments
 
 
FRSR150 - Specification Sheet
Tech Bulletins
 
 
FRSR150 - Tech Bulletin
Other Links
 
 
FRSR150 - Other
 
FRSR150 - Other
 
FRSR150 - Other
 
FRSR150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Voltage Rating
600 V ac;300 V dc
interrupt rating
200 kAIC (RMS Symmetrical):20 kAIC (DC)
Terminal Type
Blade
amperage rating
150
connection
Blade End X Blade End
Dimensions and Weight
Diameter
1.61 in
Overall Length
9.63 in
Size
1.61 In Diameter X 9.63 In Length
Descriptions
Product Type
Fusetron Fuse
Time Delay Fusetron Fuse
Description
150A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Long Description
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 150 A, 600 V ac;300 V dc, Blade Terminal, 1.61 in Diameter, 9.63 in Overall Length, 1.02 lb
Features
Advanced protection, energy efficient Class RK5 dual element, current-limiting, time-delay fuses. Time-delay – 10 seconds (minimum) at 500% of rated current.
Short Description
Fusetron Fuse, 150 A, 600 VAC/300 V dc, Time Delay, RK5 Class
extra long description
BUSS FRS-R-150 FUSETRON DUAL ELEMEN
Special Features
Renewable
Additional Information
Fuse Class
RK5 Class
Fuse Type
Dual Element
Response Time
10 s @ 500%
Connection Type
Blade End x Blade End
Standards Met
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
package quantity
1 ct
Made in USA
yes
media
Yes
dimensions
9.6300 IN X 0.8100 IN X 0.8100 IN
element
Dual
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRS-R-150
GTIN
00051712508469
UPC
051712508469
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight
1.02 lb
Weight per each
1.02
Carton
1
Uses, Certifications, and Standards
Application
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of FRSR150.
Jump To:

Similar Items

Similar items are close alternatives to FRSR150, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Bl...
  • MFR Part #: ECSR150
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($184.72) ·
ECSR150 - Edison Fuses

Check local availability

Total Availability: In Stock

Book Price

$184.72

Each

QTY:
Each
Add
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Respons...
  • Our Part #: FRSR100
  • El Dorado Availability: 5
  • Total Availability: In Stock
  • MFR Part #: FRS-R-100
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($121.31) ·
FRSR100 - Bussmann Fuses

El Dorado Availability: In Stock

Total Availability: In Stock

Book Price

$121.31

Each

QTY:
Each
Add
FLSR150ID Is A Class RK5 Fuse With An Ampere Rating Of 150 and Knife-Blade-Style...
  • MFR Part #: FLSR150ID
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($235.13) ·
FLSR150ID - Littelfuse

Check local availability

Total Availability: In Stock

Book Price

$235.13

Each

QTY:
Each
Add
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 150A Blade Tri-Onic®
  • MFR Part #: TRS150R
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($211.21) ·
TRS150R - Mersen Fuses

Check local availability

Total Availability: Out of Stock

Book Price

$211.21

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRSR150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRS-R-150 Eaton Bussmann 00051712508469
FLSR-150 SSAC 00079458170863
FLSR.150 SSAC 00079458170139
TRS150R Mersen 00782001749163

* All prices subject to change.

Begin Live Chat