FWH1600A - 1600A 800VDC 500VAC 200KAI High Speed Semi Cond Fu

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FWH1600A
Manufacturer
Eaton
Manufacturer's Part Number
FWH-1600A
Description
1600A 800VDC 500VAC 200KAI High Speed Semi Cond Fu
Eaton Bussmann Series FWH High Speed Fuse, 1000 Vac, 800 VDC, 1600A, 200 Kaic At 1000 Vac, 50 Kaic At 500 VDC, None, High Speed Fuse, Blade End X Blade End, Stud
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Semiconductor, Rectifier, & Hi Mark as Incorrect
Suggest a New Category
Classification
Semicond, Rectifier, Hi-Voltage Fuses
UNSPSC
39121625 - High speed fuse
UPC/EAN/GTIN
051712795906 / 5027590020862 / 00051712795906
Weight per unit
12.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FWH1600A - Large Image
 
FWH1600A - Large Image
 
FWH1600A - Large Image
 
FWH1600A - Small Image
Attachments
 
 
FWH1600A - Specification Sheet
Other Links
 
 
FWH1600A - Other
 
FWH1600A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1600 A
interrupt rating
200 kAIC at 1000 Vac50 kAIC at 500 Vdc
Voltage Rating
500 VAC
connection
Blade End X Blade End
Dimensions and Weight
Size
4.250 In Diameter X 10.219 In Length
Descriptions
Long Description
Eaton Bussmann series FWH high speed fuse, 1000 Vac, 800 Vdc, 1600A, 200 kAIC at 1000 Vac, 50 kAIC at 500 Vdc, None, High speed fuse, Blade end X blade end, Stud
Special Features
Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability
Description
1600A 800VDC 500VAC 200KAI HIGH SPEED SEMI COND FU
Product Type
1600AMP 500V Ac Semi-Cond
extra long description
BUSS FWH-1600A 1600AMP 500V AC SEMI
Features
Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class
Additional Information
dimensions
10.2756 IN X 4.2126 IN X 4.2126 IN
class
Class aR
Manufacturer Information
Manufacturers Part Number
FWH-1600A
Brand
Eaton
GTIN
00051712795906
UPC
051712795906
Taxonomies, Classifications, and Categories
Type
High speed cylindrical fuse
Packaging
Weight per each
12.145
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Mounting
STUD
standard
UL Recognized ,CSA Certified ,UL Recognized ,CSA Certified ,CSA Certified ,UL Recognized,CE Marked,RoHS Compliant,CE-Kennzeichnung,RoHS-konform,Conforme a RoHS,Con marchio CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat