FWH1600A - BUS

FWH1600A - 1600A 800VDC 500VAC 200KAI High Speed Semi Cond Fu

Bussmann Fuses

  • $1940.83 (Each)
  • $1,940.83 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FWH1600A
    Manufacturer
    Bussmann Fuses
    Manufacturer's Part Number
    FWH-1600A
    Description
    1600A 800VDC 500VAC 200KAI High Speed Semi Cond Fu
    1600AMP 500V Ac Semi-Cond
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Distribution Fuses - Semiconductor, Rectifier, & Hi  Mark as Incorrect
    Suggest a New Category
    Classification
    Semicond, Rectifier, Hi-Voltage Fuses
    UNSPSC
    39121628 - Semiconductor fuse
    UPC/GTIN
    051712795906 / 00051712795906
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $1,940.83 (Each)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    FWH1600A - Small Image
     
    FWH1600A - Large Image
    Attachments
     
     
    FWH1600A - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    1600 Amp
    Interrupting Rating
    200 Kiloamp (Symmetrical), 50 Kiloamp at 500 Volt DC
    Voltage Rating
    500 Volt AC
    Terminal Type
    BLADE
    Characteristics
    HIGH SPEED
    Dimensions and Weight
    Length
    10.219 Inch
    Diameter
    4.25 INCH
    Descriptions
    Long Description
    HIGH SPEED FUSE, ROUND TYPE; 10.219 INCH; UL, CSA, CE APPROVAL; 500 VOLT AC VOLTAGE RATING; 4.25 INCH DIAMETER; 200 KILOAMP (SYMMETRICAL), 50 KILOAMP AT 500 VOLT DC INTERRUPTING RATING; 1600 AMP CURRENT RATING; BLADE TERMINAL TYPE
    Additional Information
    RoHS Compliant; Mounting Type Stud; Application DC Common Bus, DC Drive, Power Converter/Rectifier, Reduced Voltage Starter
    Commodity Description
    SEMICOND,RECTIFIER,HI-VOLTAGE FUSES
    Description
    1600A 800VDC 500VAC 200KAI HIGH SPEED SEMI COND FU
    Product Type
    High Speed Fuse
    Manufacturer Information
    Brand
    Bussmann Fuses
    Model
    FWH
    Manufacturers Part Number
    FWH-1600A
    GTIN
    00051712795906
    UPC
    051712795906
    Taxonomies, Classifications, and Categories
    Type
    ROUND
    Availability
    Manufacturer Status
    Non-Stock
    Packaging
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL, CSA, CE
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
    Suggest a new slang term for FWH1600A

    Type in the slang term you'd like to suggest.

* All prices subject to change.