FWP100A - 100A 700V Fuse

Eaton

  • $316.44 (Each)
  • $316.44 (Each)

  • $1,582.20 (Per 5)
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
FWP100A
Manufacturer
Eaton
Manufacturer's Part Number
FWP-100A
Description
100A 700V Fuse
Eaton Bussmann Series FWP High Speed Fuse, 700 Vac/DC, 100A, Non Indicating, High Speed Fuse, Stud
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Semiconductor, Rectifier, & Hi Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121625 - High speed fuse
UPC/GTIN
051712150354 / 00051712150354
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$316.44 (Each)
Carton
$1,582.20 (Per 5)
Resources
Attachments
 
 
FWP100A - Specification Sheet
Images
 
 
FWP100A - Large Image
 
FWP100A - Large Image
 
FWP100A - Large Image
 
FWP100A - Large Image
 
FWP100A - Small Image
Other Links
 
 
FWP100A - Other
 
FWP100A - Other
 
FWP100A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100 A
Voltage Rating
700 Vac/dc
Dimensions and Weight
Size
0.947 In Diameter X 4.406 In Length
Descriptions
Description
100A 700V FUSE
Product Type
Recommend FWP-100B
Features
High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.
Long Description
Eaton Bussmann series FWP high speed fuse, 700 Vac/dc, 100A, Non Indicating, High speed fuse, Stud
Special Features
Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability
extra long description
BUSS FWP-100A RECOMMEND FWP-100B
Additional Information
dimensions
4.5900 IN X 1.3200 IN X 1.3500 IN
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
FWP-100A
GTIN
00051712150354
UPC
051712150354
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
High speed fuse
Packaging
Weight per each
0.43
Carton
5
Uses, Certifications, and Standards
standard
Contact factory,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Mounting
STUD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat