FWP80A22F - 80A 700VAC 22 X 58MM Ferrule

Eaton

  • $95.12 (Each)
  • $95.12 (Each)

  • $951.20 (Per 10)
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
FWP80A22F
Manufacturer
Eaton
Manufacturer's Part Number
FWP-80A22F
Description
80A 700VAC 22 X 58MM Ferrule
Eaton Bussmann Series FWP High Speed Fuse, 700 Vac, 700 VDC (Ul), 80A, 200 Kaic At 300 VDC, 50 Kaic At 300 VDC, Non Indicating, High Speed Fuse, Ferrule End X Ferrule End, Class Ar, White, Ceramic
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Semiconductor, Rectifier, & Hi Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121625 - High speed fuse
UPC/EAN/GTIN
051712370875 / 5027590501101 / 00051712370875
Weight per unit
0.1351 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.12 (Each)
Standard Packaging
$951.20 (Per 10)
Resources
Images
 
 
FWP80A22F - Large Image
 
FWP80A22F - Large Image
 
FWP80A22F - Large Image
 
FWP80A22F - Large Image
 
FWP80A22F - Large Image
 
FWP80A22F - Small Image
Other Links
 
 
FWP80A22F - Other
 
FWP80A22F - Other
 
FWP80A22F - Other
 
FWP80A22F - Other
 
FWP80A22F - Other
Brochures
 
 
FWP80A22F - Brochure
Attachments
 
 
FWP80A22F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
80 A
Material
Ceramic
connection
Ferrule End X Ferrule End
interrupt rating
200 kAIC
Voltage Rating
700 V
Dimensions and Weight
Size
0.875 In Diameter X 2.283 In Length
Width
23
Height
50
Length
58
Descriptions
Product Type
80AMP 700V Ac 22 X 58MM Ferrule
Description
80A 700VAC 22 X 58MM FERRULE
Features
Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class
extra long description
BUSS FWP-80A22F 80AMP 700V ac 22 X
Long Description
Eaton Bussmann series FWP high speed fuse, 700 Vac, 700 Vdc (UL), 80A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceramic
Special Features
Low Arc Voltage, Excellent DC Performance, Used With Finger Safe Holders/Blocks
Additional Information
class
Class aR
dimensions
2.2835 IN X 0.9055 IN X 0.9055 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FWP-80A22F
GTIN
00051712370875
UPC
051712370875
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
High speed cylindrical fuse
Packaging
Weight
0.042
Weight per each
0.1351
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Recognized,CSA Certified,UL Recognized,CSA Certified,UL Recognized,CSA Certified,CE Marked,RoHS Compliant,CE-Kennzeichnung,RoHS-konform,Uzyskano oznaczenie CE,Zgodny z wymogami RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat