GMC10R - 10A Buss Fuse

Eaton

  • $2.22 (Each)
  • $2.22 (Each)

  • $11.10 (Per 5)

Availability: In Stock Locally
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
GMC10R
Manufacturer
Eaton
Manufacturer's Part Number
GMC-10-R
Description
10A Buss Fuse
Fuse, Time Delay Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 10 A, 125 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 0.5 In Overall Length
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712642828 / 00051712642828
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.22 (Each)
Standard Packaging
$11.10 (Per 5)
Resources
Images
 
 
GMC10R - Large Image
 
GMC10R - Large Image
 
GMC10R - Large Image
 
GMC10R - Small Image
 
GMC10R - Large Image
Attachments
 
 
GMC10R - Specification Sheet
Specifications Sheets
 
 
GMC10R - Specification Sheet
Other Links
 
 
GMC10R - Other
 
GMC10R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Voltage Rating
125 V ac
Material
Glass (Body);Brass( End Cap)
Terminal Type
Ferrule
interrupt rating
200 A @ 125V ac
amperage rating
10 A
connection
Ferrule End X Ferrule End
Dimensions and Weight
Diameter
5.2 mm
Overall Length
0.5 in;20 mm
Size
5.20 mm Diameter X 20.00 mm Height
Descriptions
Product Type
Fuse
Description
10A BUSS FUSE
Long Description
Fuse, Time Delay Fuse Speed, 60 min @ 135%;2 min @ 200 % Response Time, Ferrule End x Ferrule End Connection, 10 A, 125 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 0.5 in Overall Length
Short Description
10 A, 125 VAC, Time Delay Fuse
Special Features
Low Breaking Capacity, Interrupt Rating 200 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Features
Medium time delay, glass tube 5 mm x 20 mm ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block or fuse clip. Also available with axial leads for thru-hole installation. Eaton’s GMC medium time delay, glass tube 5mm x 20mm ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with av
extra long description
BUSS GMC-10-R GMC 10A BUSS FUSE
Additional Information
Fuse Speed
Time Delay
Response Time
60 min @ 135%;2 min @ 200 %
Connection Type
Ferrule End x Ferrule End
Standards Met
UL 248-14 Listed;Guide JDYX;File E19180;UL Listed Guide JDYX2;File E19180;CSA 248-14 Certified;Class 1422-01;File E65063;MITI Approval;KC-Mark:Certificate SU05011-4001 (63mA~250mA);KC-Mark:Certificate SU05011-4002 (300mA~800mA);KC-Mark:Certificate SU05011-4003 (1A~3.15A);KC-Mark:Certificate SU05011-4004 (3.5A~6.3A)
package quantity
5 CT;1 PK
dimensions
0.7874 IN X 0.1969 IN X 0.1969 IN
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
GMC-10-R
GTIN
00051712642828
UPC
051712642828
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Time-delay fuse
Packaging
Weight per each
0.002
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat