GMC6R - 6A 250V Med TD Glass Fuse

Eaton

  • $2.26 (Each)
  • $2.26 (Each)

  • $11.30 (Per 5)

Availability: In Stock Locally
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
GMC6R
Manufacturer
Eaton
Manufacturer's Part Number
GMC-6-R
Description
6A 250V Med TD Glass Fuse
00051712643016|0051712|051712643016|05171264301|64301|GMC 6 R|GMC6R|GMC-6-R|GMC 6A Buss Fuse|Bussman GMC 6 R|Bussman GMC6R|Bussman GMC-6-R|Bussmann Division GMC 6 R|Bussmann Division GMC6R|Bussmann Division GMC-6-R|Bussmann GMC 6 R|Bussmann GMC6R|Bussmann GMC-6-R|Cooper Bussmann GMC 6 R|Cooper Bussmann GMC6R|Cooper Bussmann GMC-6-R|Cooper Bussmann North America Elect GMC 6 R|Cooper Bussmann North America Elect GMC6R|Cooper Bussmann North America Elect GMC-6-R|Eaton Busmann GMC 6 R|Eaton Busmann GMC6R|Eaton
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712643016 / 00051712643016
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.26 (Each)
Standard Packaging
$11.30 (Per 5)
Resources
Images
 
 
GMC6R - Large Image
 
GMC6R - Small Image
 
GMC6R - Large Image
 
GMC6R - Large Image
 
GMC6R - Large Image
Attachments
 
 
GMC6R - Specification Sheet
 
GMC6R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Non-Indicating
Voltage Rating
125
amperage rating
Electronic Circuits
Material, Color, and Finish
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Open Office, Retail
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
extra long description
EFSE GMC-6-R GMC 6A BUSS FUSE
Description
6A 250V MED TD GLASS FUSE
Product Type
GMC 6A Buss Fuse
Long Description
00051712643016|0051712|051712643016|05171264301|64301|GMC 6 R|GMC6R|GMC-6-R|GMC 6A BUSS FUSE|BUSSMAN GMC 6 R|BUSSMAN GMC6R|BUSSMAN GMC-6-R|BUSSMANN DIVISION GMC 6 R|BUSSMANN DIVISION GMC6R|BUSSMANN DIVISION GMC-6-R|BUSSMANN GMC 6 R|BUSSMANN GMC6R|BUSSMANN GMC-6-R|Cooper Bussmann GMC 6 R|Cooper Bussmann GMC6R|Cooper Bussmann GMC-6-R|Cooper Bussmann North America Elect GMC 6 R|Cooper Bussmann North America Elect GMC6R|Cooper Bussmann North America Elect GMC-6-R|Eaton Busmann GMC 6 R|Eaton Busmann GMC6R|Eaton
Special Features
Low Breaking Capacity, Interrupt Rating 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Additional Information
element
Non-Indicating
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GMC-6-R
Brand
Eaton
sub brand
Open Office, Retail
GTIN
00051712643016
UPC
051712643016
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Medium Time Delay
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.005
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Electronic Circuits
Application
Non-Indicating
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat