HRJ - 20A Glass Fuse Holder

Eaton

  • $15.45 (Each)
  • $15.45 (Each)

  • $154.50 (Per 10)
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
HRJ
Manufacturer
Eaton
Manufacturer's Part Number
HRJ
Description
20A Glass Fuse Holder
20AMP 32V In Line Fuse HLDR
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712719704 / 00051712719704
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.45 (Each)
Carton
$154.50 (Per 10)
Resources
Images
 
 
HRJ - Large Image
 
HRJ - Small Image
Brochures
 
 
HRJ - Brochure
Other Links
 
 
HRJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
14 AWG 19 In Lead Wire
amperage rating
20 Amp
Voltage Rating
32 VAC
Dimensions and Weight
Size
0.69 In Diameter X 2.19 In Length
Descriptions
Description
20A GLASS FUSE HOLDER
Product Type
Buss Fuseholder
extra long description
EFSE HRJ BUSS FUSEHOLDER
Long Description
20AMP 32V IN LINE FUSE HLDR
Special Features
Bayonet Type Knob, For Used With Type SFE and 1/4 In X Various Length Fuse
Manufacturer Information
Brand
Eaton
GTIN
00051712719704
UPC
051712719704
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
IN LINE
Packaging
Weight per each
0.05
Carton
10
Uses, Certifications, and Standards
Operating Temperature
140 Deg C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat