KTKR4 - 4A 600V Fa Class CC Fuse

Eaton

  • $35.96 (Each)
  • $35.96 (Each)

  • $359.60 (Per 10)
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
KTKR4
Manufacturer
Eaton
Manufacturer's Part Number
KTK-R-4
Description
4A 600V Fa Class CC Fuse
Eaton Bussmann Series KTK-R Fuse, Rejection Style, Specialized Circuits and Industrial Control, 4 A, Class CC, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic, Melamine Tube, Standard, 600 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712420631 / 5027590445672 / 00051712420631
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.96 (Each)
Carton
$359.60 (Per 10)
Resources
Other Links
 
 
KTKR4 - Other
 
KTKR4 - Other
 
KTKR4 - Other
 
KTKR4 - Other
Attachments
 
 
KTKR4 - Specification Sheet
Images
 
 
KTKR4 - Large Image
 
KTKR4 - Large Image
 
KTKR4 - Large Image
 
KTKR4 - Large Image
 
KTKR4 - Small Image
 
KTKR4 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
4 A
Voltage Rating
600 V
connection
Ferrule End X Ferrule End
Material
Melamine Tube
interrupt rating
200 kAIC
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Class CC Fast Acting Fuse Class CC
Description
4A 600V FA CLASS CC FUSE
extra long description
BUSS KTK-R-4 CLASS CC FAST ACTING F
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Special Features
Rejection Style
Long Description
Eaton Bussmann series KTK-R fuse, Rejection style, Specialized circuits and industrial control, 4 A, Class CC, Non-indicating, Ferrule end x ferrule end, 200 kAIC, Melamine tube, Standard, 600 V
Additional Information
media
Yes
class
Class CC
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Manufacturer Information
Manufacturers Part Number
KTK-R-4
Brand
Eaton
GTIN
00051712420631
UPC
051712420631
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat