LPSRK200SP - 200A 600V TD Dual Elem Class RK1 Low Peak Fuse

Eaton Bussmann Series

  • $357.37 (Each)
  • $357.37 (Each)
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
LPSRK200SP
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPS-RK-200SP
Description
200A 600V TD Dual Elem Class RK1 Low Peak Fuse
Eaton Bussmann Series LPS-RK Fuse, Low-Peak Fuse, 200 A, Dual, Class RK1, Non-Indicating, Blade End X Blade End, Time Delay, Current-Limiting, 100 Kaic At 300 VDC, 300 Kaic At 600 V, Standard, 1, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712548502 / 00051712548502
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$357.37 (Each)
Resources
Images
 
 
LPSRK200SP - Large Image
 
LPSRK200SP - Large Image
 
LPSRK200SP - Large Image
 
LPSRK200SP - Large Image
 
LPSRK200SP - Small Image
 
LPSRK200SP - Video
Attachments
 
 
LPSRK200SP - Specification Sheet
Other Links
 
 
LPSRK200SP - Other
 
LPSRK200SP - Other
 
LPSRK200SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100 kAIC at 300 Vdc300 kAIC at 600 Vac
amperage rating
200 A
Voltage Rating
600 Vac, 300 Vdc
connection
Blade End X Blade End
Dimensions and Weight
Size
1.61 In Diameter X 9.63 In Length
Descriptions
Product Type
Low-Peak Dual Element
Description
200A 600V TD DUAL ELEM CLASS RK1 LOW PEAK FUSE
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
extra long description
BUSS LPS-RK-200SP LOW-PEAK DUAL ELE
Long Description
Eaton Bussmann series LPS-RK fuse, Low-peak fuse, 200 A, Dual, Class RK1, Non-indicating, Blade end x blade end, Time delay,Current-limiting, 100 kAIC at 300 Vdc,300 kAIC at 600 V, Standard, 1, 600 V, 300 Vdc
Special Features
Electrically Isolated End Cap
Additional Information
Response Time
10 S at 500%
dimensions
9.6300 IN X 1.6100 IN X 1.6100 IN
class
Class RK1
element
Dual
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPS-RK-200SP
GTIN
00051712548502
UPC
051712548502
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1.03
Carton
1
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat