LPSRK20SP - 20A 600V TD Dual Elem Class RK1 Low Peak Fuse

Eaton Bussmann Series

  • $40.98 (Each)
  • $40.98 (Each)

  • $409.80 (Per 10)
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
LPSRK20SP
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPS-RK-20SP
Description
20A 600V TD Dual Elem Class RK1 Low Peak Fuse
Eaton Bussmann Series LPS-RK Fuse, Low-Peak Fuse, 20 A, Dual, RK1, Non-Indicating, Ferrule End X Ferrule End, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic At 300 VDC, 300 Kaic At 600 V, Standard, 10, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712548342 / 00051712548342
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.98 (Each)
Carton
$409.80 (Per 10)
Resources
Images
 
 
LPSRK20SP - Large Image
 
LPSRK20SP - Large Image
 
LPSRK20SP - Small Image
 
LPSRK20SP - Video
Attachments
 
 
LPSRK20SP - Specification Sheet
Other Links
 
 
LPSRK20SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100 kAIC at 300 Vdc300 kAIC at 600 Vac
amperage rating
20 A
Voltage Rating
600 Vac, 300 Vdc
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.81 In Diameter X 5.00 In Length
Descriptions
Product Type
Low-Peak Dual Element
Description
20A 600V TD DUAL ELEM CLASS RK1 LOW PEAK FUSE
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
extra long description
BUSS LPS-RK-20SP LOW-PEAK DUAL ELEM
Long Description
Eaton Bussmann series LPS-RK fuse, Low-peak fuse, 20 A, Dual, RK1, Non-indicating, Ferrule end x ferrule end, Time delay,Current-limiting, 10 sec at 500%, 100 kAIC at 300 Vdc,300 kAIC at 600 V, Standard, 10, 600 V, 300 Vdc
Special Features
Electrically Isolated End Cap
Additional Information
media
Yes
element
Dual
dimensions
5.0000 IN X 0.8100 IN X 0.8100 IN
Response Time
8 S at 500%
class
Class RK1
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPS-RK-20SP
GTIN
00051712548342
UPC
051712548342
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.16
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat