MDA5R - 5A 250V 3AB - 1/4"X1-1/

Eaton

  • $9.21 (Each)
  • $9.21 (Each)

  • $46.05 (Per 5)
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
MDA5R
Manufacturer
Eaton
Manufacturer's Part Number
MDA-5-R
Description
5A 250V 3AB - 1/4"X1-1/
Eaton Mda Series Time-Delay Fuse 5A, 250 Vac, 32 VDC (Self Certified), 10 Kaic At 125 Vac
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121611 - Ceramic fuses
UPC/GTIN
051712645348 / 00051712645348
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.21 (Each)
Carton
$46.05 (Per 5)
Resources
Images
 
 
MDA5R - Large Image
 
MDA5R - Large Image
 
MDA5R - Large Image
 
MDA5R - Large Image
 
MDA5R - Large Image
 
MDA5R - Large Image
 
MDA5R - Small Image
Other Links
 
 
MDA5R - Other
 
MDA5R - Other
 
MDA5R - Other
 
MDA5R - Other
 
MDA5R - Other
 
MDA5R - Other
Attachments
 
 
MDA5R - Specification Sheet
Brochures
 
 
MDA5R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC at 125 Vac200 AIC at 250 Vac
Voltage Rating
250 Vac, 32 Vdc (self certified)
amperage rating
5 A
connection
Ferrule End X Ferrule End
Material
Nickel-plated brass end cap constructionCeramic tube
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Product Type
Buss Small Dimension Fuse
Description
5A 250V 3AB - 1/4"X1-1/
extra long description
BUSS MDA-5-R BUSS SMALL DIMENSION F
Features
Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.
Long Description
Eaton MDA Series Time-delay fuse 5A, 250 Vac, 32 Vdc (self certified), 10 kAIC at 125 Vac
Special Features
Ceramic tube
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%
Manufacturer Information
Manufacturers Part Number
MDA-5-R
Brand
Eaton Bussmann series
GTIN
00051712645348
UPC
051712645348
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Time-delay fuse
Packaging
Weight per each
0.4
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat