N0.263R - 30A to 60A 250V CL R Fuse Reducer

Eaton

  • $23.34 (Each)
  • $23.34 (Each)
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
N0.263R
Manufacturer
Eaton
Manufacturer's Part Number
NO.263-R
Description
30A to 60A 250V CL R Fuse Reducer
Eaton Bussmann Series Class R Fuse Reducers, 10 Pair Per Carton, 60 A, Class R, Non-Indicating, Up to 30 A, 250 V
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712613699 / 00051712613699
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.34 (Each)
Resources
Attachments
 
 
N0.263R - Specification Sheet
Images
 
 
N0.263R - Large Image
 
N0.263R - Large Image
 
N0.263R - Small Image
 
N0.263R - Video
Other Links
 
 
N0.263R - Other
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
250 V
amperage rating
60 A
Descriptions
Product Type
Buss Class R Reducer Fuse
Description
30A TO 60A 250V CL R FUSE REDUCER
extra long description
BUSS NO.263-R BUSS CLASS R REDUCER
Long Description
Eaton Bussmann series class R fuse reducers, 10 pair per carton, 60 A, Class R, Non-indicating, Up to 30 A, 250 V
Special Features
10 pair per carton
Features
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters.
Additional Information
media
Yes
dimensions
2.2000 IN X 1.4000 IN X 0.8800 IN
class
Class R
Manufacturer Information
Manufacturers Part Number
NO.263-R
Brand
Eaton Bussmann series
GTIN
00051712613699
UPC
051712613699
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
Contact factory,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat