N0N150 - 150A 250V One-Time Class H Fuse

Eaton

  • $74.95 (Each)
  • $74.95 (Each)
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
N0N150
Manufacturer
Eaton
Manufacturer's Part Number
NON-150
Description
150A 250V One-Time Class H Fuse
Eaton Bussmann Series Non Fuse, Non Current Limiting, Light Duty Circuit Locations, 150 A, Class H, Non-Indicating, Blade End X Blade End, 10 Kaic At 250 Vac, Standard, 1, 250 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712101707 / 00051712101707
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.95 (Each)
Resources
Images
 
 
N0N150 - Large Image
 
N0N150 - Large Image
 
N0N150 - Large Image
 
N0N150 - Large Image
 
N0N150 - Small Image
 
N0N150 - Video
Attachments
 
 
N0N150 - Specification Sheet
Other Links
 
 
N0N150 - Other
 
N0N150 - Other
 
N0N150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
150
Voltage Rating
250 V
connection
Blade End X Blade End
Dimensions and Weight
Size
1.56 In Diameter X 7.13 In Length
Descriptions
Product Type
Buss One Time Fuse
Description
150A 250V ONE-TIME CLASS H FUSE
Features
Basic Protection 250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses
extra long description
BUSS NON-150 BUSS ONE TIME FUSE
Long Description
Eaton Bussmann series NON fuse, Non current limiting, Light duty circuit locations, 150 A, Class H, Non-indicating, Blade end x blade end, 10 kAIC at 250 Vac, Standard, 1, 250 V
Special Features
Non current limiting
Additional Information
media
Yes
dimensions
1.5600 IN X 1.5600 IN X 7.1300 IN
class
Class H
Manufacturer Information
Manufacturers Part Number
NON-150
Brand
Eaton
GTIN
00051712101707
UPC
051712101707
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.78
Carton
1
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat