RES5 - 600V Renewable Fuse

Eaton Bussmann Series

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RES5
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
RES-5
Description
600V Renewable Fuse
Eaton Bussmann Series Res Fuse, Time Lag, Non Current-Limiting, Industrial and Commercial Structures, 5 A, Class H, Non-Indicating, 10 Kaic At 250 Vac, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712110051 / 00051712110051
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
RES5 - Specification Sheet
Images
 
 
RES5 - Large Image
 
RES5 - Large Image
 
RES5 - Small Image
 
RES5 - Video
Other Links
 
 
RES5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
5
Voltage Rating
600 V
Descriptions
Description
600V RENEWABLE FUSE
Features
Non-current limiting, renewable 250V (REN) and 600V (RES) Class H size fuses and fuse links (250V LKN and 600V LKS) for use in electrical systems where the available fault current is less than 10,000 amps and frequent outages dictate the economy of these renewable type fuses.
extra long description
BUSS RES-5 SUPER LAG RENEWABLE. FUS
Special Features
Super lag, time lag, non current-limiting
Long Description
Eaton Bussmann series RES fuse, time lag, non current-limiting, Industrial and commercial structures, 5 A, Class H, Non-indicating, 10 kAIC at 250 Vac, Standard, 10, 600 V
Product Type
Super Lag Renewable. Fuse 5/600
Additional Information
dimensions
5.0000 IN X 0.8100 IN X 0.8100 IN
class
Class H
media
Yes
Manufacturer Information
Manufacturers Part Number
RES-5
Brand
Eaton Bussmann series
GTIN
00051712110051
UPC
051712110051
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.16
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat