S83011 - BUS

S83011 - 1P 25A 300V 1/4X1-1/4 Fuse Block

Bussmann Fuses

  • $9.12 (for 1 Each)
  • $9.12 (1 Each)
  • $91.20 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    S83011
    Manufacturer
    Bussmann Fuses
    Manufacturer's Part Number
    S-8301-1
    Description
    1P 25A 300V 1/4X1-1/4 Fuse Block
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks  Mark as Incorrect
    Suggest a New Category
    Classification
    Fuse Blocks, Fuse Holders
    UNSPSC
    39121624 - Fuse holder
    UPC/GTIN
    051712117951 / 00051712117951
    Weight per unit
    0.02 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $9.12 (1 Each)
    Carton
    $91.20 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Images
     
     
    S83011 - Large Image
     
    S83011 - Small Image
     
    S83011 - Large Image
     
    S83011 - Large Image
     
    S83011 - Large Image
    Attachments
     
     
    S83011 - Specification Sheet
     
    S83011 - Specification Sheet
     
    S83011 - Specification Sheet
     
    S83011 - Specification Sheet
     
    S83011 - Specification Sheet
    Brochures
     
     
    S83011 - Brochure
     
    S83011 - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    connection
    Screw
    Material
    Thermoplastic Body, Bright Tin Plated Spring Bronze Clip
    amperage rating
    25/30 A
    Voltage Rating
    300 W
    Dimensions and Weight
    Size
    2.16 In Length X 0.50 In Width X 0.56 In Height
    Descriptions
    Description
    1P 25A 300V 1/4X1-1/4 FUSE BLOCK
    Product Type
    300 Volt 30 Amp Glass Fuse Block-1 Pole
    Special Features
    For Use With 1/4 In X 1-1/4 In Fuse
    Manufacturer Information
    Manufacturers Part Number
    S-8301-1
    Brand
    EDISON
    Bussmann Fuses
    COOPER BUSSMANN
    GTIN
    00051712117951
    UPC
    051712117951
    Taxonomies, Classifications, and Categories
    Category Description
    FUSE BLOCKS,FUSE HOLDERS
    Packaging
    Weight per each
    0.02
    Carton
    10
    Uses, Certifications, and Standards
    standard
    UL, CSA, CE
    Operating Temperature
    130 Deg C
    Mounting
    Bolt-In
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    2 Dallas

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for S83011

    Type in the slang term you'd like to suggest.

* All prices subject to change.