SC20 - 20A 600V TD Class G Fuse

Eaton Bussmann Series

  • $13.79 (Each)
  • $13.79 (Each)

  • $137.90 (Per 10)
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
SC20
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
SC-20
Description
20A 600V TD Class G Fuse
Eaton Bussmann Series SC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 20 A, Class G, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 10 Kaic At 170 VDC, 100 Kaic At 600 Vac, Standard, 600 V, 170 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712250207 / 5027590455053 / 00051712250207
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.79 (Each)
Carton
$137.90 (Per 10)
Resources
Images
 
 
SC20 - Large Image
 
SC20 - Large Image
 
SC20 - Large Image
 
SC20 - Small Image
 
SC20 - Video
Attachments
 
 
SC20 - Specification Sheet
Other Links
 
 
SC20 - Other
 
SC20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100000 Amp (RMS Symmetrical), 10000 Amp (DC)
amperage rating
20 Amp
Voltage Rating
600 Vac, 170 Vdc
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.41 In Diameter X 1.41 In Length
Descriptions
Product Type
Buss SC Fuse Class G Class G
Description
20A 600V TD CLASS G FUSE
extra long description
BUSS SC-20 BUSS SC FUSE CLASS G CLA
Features
Bussmann's SC type fuses are UL Class G and provide fast-acting (1/2-6 A) and time-delay (7-60 A) characteristics for circuit protection need. SC fuses are size rejecting in terms of their overall length thereby aiding in the prevention of overfusing
Long Description
Eaton Bussmann series SC fuse, Current-limiting time-delay fuse, Rejection style, 20 A, Class G, Non-indicating, Ferrule end x ferrule end, 12 sec at 200%, 10 kAIC at 170 Vdc,100 kAIC at 600 Vac, Standard, 600 V, 170 Vdc
Special Features
Rejection Style
Additional Information
media
Yes
class
G
dimensions
1.3750 IN X 0.3750 IN X 0.3750 IN
Manufacturer Information
Brand
COOPER BUSSMANN
Manufacturers Part Number
SC-20
GTIN
00051712250207
UPC
051712250207
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat