T10 - BUS

T10 - 125V Fa Fusetron De Type T

Eaton

  • $18.23 (Each)
  • $18.23 (Each)
  • $72.92 (Per 4)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    T10
    Manufacturer
    Eaton
    Manufacturer's Part Number
    T-10
    Description
    125V Fa Fusetron De Type T
    Eaton Bussmann Series Type T Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, 10 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element, Plastic Body, Brass Thread, Edison Base
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Distribution Fuses - Plug Fuses & Adapters  Mark as Incorrect
    Suggest a New Category
    Classification
    Plug Fuses
    UNSPSC
    39121605 - Plug fuses
    UPC/GTIN
    051712211000 / 00051712211000
    Weight per unit
    0.05 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $18.23 (Each)
    Carton
    $72.92 (Per 4)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    2
    Resources
    Images
     
     
    T10 - Small Image
     
    T10 - Large Image
     
    T10 - Large Image
     
    T10 - Large Image
    Attachments
     
     
    T10 - Specification Sheet
     
    T10 - Specification Sheet
     
    T10 - Specification Sheet
     
    T10 - Specification Sheet
    Brochures
     
     
    T10 - Brochure
     
    T10 - Brochure
     
    T10 - Brochure
    Other Links
     
     
    T10 - Other
     
    T10 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    10
    interrupt rating
    10 kAIC
    Voltage Rating
    125
    Material
    Brass/Plastic
    Descriptions
    Product Type
    Fusetron Dual Element Fuse Type T
    Description
    125V FA FUSETRON DE TYPE T
    Long Description
    Eaton Bussmann series Type T plug fuse, plug fuse, time delay, heavy duty, 10 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic body, brass thread, edison base
    Special Features
    Heavy-duty
    Additional Information
    dimensions
    2.3800 IN X 2.2500 IN X 1.2500 IN
    element
    Dual
    type of indicators
    Non-Indicating
    Manufacturer Information
    Manufacturers Part Number
    T-10
    Brand
    Eaton Bussmann series
    sub brand
    Bussmann series
    GTIN
    00051712211000
    UPC
    051712211000
    Taxonomies, Classifications, and Categories
    Category Description
    PLUG FUSES
    Type
    Plug Fuse
    Packaging
    Weight per each
    0.05
    Carton
    4
    Uses, Certifications, and Standards
    standard
    Contact factory
    Application
    Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
    Mounting
    Threaded
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for T10

    Type in the slang term you'd like to suggest.

* All prices subject to change.