T12 - 12A 125V TD Edison Base Plug Fuse

Eaton

  • $40.85 (Each)
  • $40.85 (Each)

  • $163.40 (Per 4)
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
T12
Manufacturer
Eaton
Manufacturer's Part Number
T-12
Description
12A 125V TD Edison Base Plug Fuse
Eaton Bussmann Series Type T Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, 1/2 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element, Plastic Body, Brass Thread, Edison Base
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712210058 / 00051712210058
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.85 (Each)
Carton
$163.40 (Per 4)
Resources
Images
 
 
T12 - Large Image
 
T12 - Large Image
 
T12 - Small Image
Other Links
 
 
T12 - Other
Attachments
 
 
T12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
125 V
amperage rating
500
Descriptions
Description
12A 125V TD EDISON BASE PLUG FUSE
Long Description
Eaton Bussmann series Type T plug fuse, plug fuse, time delay, heavy duty, 1/2 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic body, brass thread, edison base
extra long description
BUSS T-1/2 FUSETRON DUAL ELEMENT
Special Features
Heavy-duty
Product Type
Fusetron Dual Element
Features
-Pending Description-
Additional Information
dimensions
12.8800 IN X 6.7500 IN X 12.5600 IN
Manufacturer Information
Manufacturers Part Number
T-12
Brand
Eaton
GTIN
00051712210058
UPC
051712210058
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Type
Plug Fuse
Packaging
Weight per each
0.05
Carton
4
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
Contact factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat