T312 - 3-1/2A 125A TD Edison Base Plug Fuse

Eaton

  • $46.38 (Each)
  • $46.38 (Each)

  • $185.52 (Per 4)
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
T312
Manufacturer
Eaton
Manufacturer's Part Number
T-3-1/2
Description
3-1/2A 125A TD Edison Base Plug Fuse
Eaton Bussmann Series Type T Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, 3-1/2 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element, Plastic Body, Brass Thread, Edison Base
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712210355 / 00051712210355
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.38 (Each)
Carton
$185.52 (Per 4)
Resources
Images
 
 
T312 - Large Image
 
T312 - Large Image
 
T312 - Small Image
Attachments
 
 
T312 - Specification Sheet
Other Links
 
 
T312 - Other
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
Brass Threads, Plastic Body
interrupt rating
10
Voltage Rating
125 V
amperage rating
3.5
Descriptions
Product Type
Fusetron Dual Element
Description
3-1/2A 125A TD EDISON BASE PLUG FUSE
Features
-Pending Description-
Long Description
Eaton Bussmann series Type T plug fuse, plug fuse, time delay, heavy duty, 3-1/2 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic body, brass thread, edison base
Special Features
Heavy-duty
extra long description
BUSS T-3-1/2 FUSETRON DUAL ELEMENT
Additional Information
dimensions
12.8800 IN X 6.7500 IN X 12.5600 IN
element
Dual
type of indicators
Non-Indicating
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T-3-1/2
GTIN
00051712210355
UPC
051712210355
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Type
Plug Fuse
Packaging
Weight per each
0.05
Carton
4
Uses, Certifications, and Standards
standard
Contact factory
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Threaded
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat