We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
TCFH100 - BUS

TCFH100 - 100A 600V Finger Safe Class J Fuse Holder

Bussmann Fuses

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TCFH100
    Manufacturer
    Bussmann Fuses
    Manufacturer's Part Number
    TCFH100
    Description
    100A 600V Finger Safe Class J Fuse Holder
    Fuse Holder, Finger Safe; Class J Fuse; 600 Vac; Fuse Current Rating 100 Ampere; 1 Pole; Line Wire Size 6 Awg (Copper); Load Wire Size 6 Awg (Copper); 35 MM Din Rail Mounting; Approval Ul, Csa, Ce; Cubefuse[T] Brand; TCFH Model
    Slang Terms

    Suggest a New Term
    Category
    Unassigned
    Classification
    Fuse Blocks, Fuse Holders
    UNSPSC
    -
    UPC/EAN/GTIN
    05171261647
    Weight per unit
    0.25 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $17.99 (1 Each)
    Standard Packaging
    $107.94 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    20 Each
    Resources
    Images
     
     
    TCFH100 - Small Image
     
    TCFH100 - Large Image
     
    TCFH100 - Small Image
    Specifications Sheets
     
     
    TCFH100 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1
    Voltage Rating
    600 VAC
    Descriptions
    Long Description
    FUSE HOLDER, FINGER SAFE; CLASS J FUSE; 600 VAC; FUSE CURRENT RATING 100 AMPERE; 1 POLE; LINE WIRE SIZE 6 AWG (COPPER); LOAD WIRE SIZE 6 AWG (COPPER); 35 MM DIN RAIL MOUNTING; APPROVAL UL, CSA, CE; CUBEFUSE[T] BRAND; TCFH MODEL
    Description
    100A 600V FINGER SAFE CLASS J FUSE HOLDER
    Commodity Description
    Accy, Fusehldr & Fuseblk - Fuseholders & Fuseblks
    Additional Information
    PACKAGE QUANTITY 6 PER CARTON; TIME DELAY 10 SEC
    Additional Information
    Fuse Current Rating
    100 AMPERE
    Line Wire Size
    6 AWG (COPPER)
    Load Wire Size
    6 AWG (COPPER)
    Fuse Type
    CLASS J
    Manufacturer Information
    Brand
    Bussmann Fuses
    CUBEFuse[T]
    Manufacturers Part Number
    TCFH100
    Model
    TCFH
    Taxonomies, Classifications, and Categories
    Category Description
    FUSE BLOCKS,FUSE HOLDERS
    Type
    FINGER SAFE
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.25
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Mounting
    35 MM DIN RAIL
    Approval
    UL, CSA, CE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    8 Springdale
    View Store
    10 Tulsa

    A-L

    Location Stock Available
    View Store
    2 Hereford

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TCFH100

    Type in the slang term you'd like to suggest.

* All prices subject to change.