BWG1250F1 - BWG

BWG1250F1 - 12V 5AH Battery

BWG

  • $11.00 (for 1 Each)
  • $11.00 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    BWG1250F1
    Manufacturer
    BWG
    Manufacturer's Part Number
    BWG1250F1
    Description
    12V 5AH Battery
    Battery, Alarm Systems;Cable Television;Communications Equipment;Computers;Control Equipment;Electric Powered Bicycle and Wheel Chair;Electric Test Equipment;Electronic Cash Registers;Emergency Lighting;Fire and Security;Geophysical Equipment Application, Valve Regulated Lead Acid Battery Battery Type, 5 Ah Capacity, Lead Acid Chemistries Type, 107 MM;4.21 In Height, 12 V Input Voltage Rating, 3.54 In;90 MM Length, 10 Ca;950 PL Package Quantity, F1 Plug Type, BS6290-4;Dot Approved;IEC60896-21/22 Standards
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Fuses, Tools, & Gear  Mark as Incorrect
    Suggest a New Category
    Classification
    Flashlights and Batteries
    UNSPSC
    -
    UPC/EAN/GTIN
    N/A
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $11.00 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    4 Each
    Resources
    Images
     
     
    BWG1250F1 - Small Image
     
    BWG1250F1 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Length
    3.54 in;90 mm
    Width
    2.76 in;70 mm
    Height
    4.21 in;107 mm
    Descriptions
    Product Type
    Battery
    Long Description
    Battery, Alarm Systems;Cable Television;Communications Equipment;Computers;Control Equipment;Electric Powered Bicycle and Wheel Chair;Electric Test Equipment;Electronic Cash Registers;Emergency Lighting;Fire and Security;Geophysical Equipment Application, Valve Regulated Lead Acid Battery Battery Type, 5 Ah Capacity, Lead Acid Chemistries Type, 107 mm;4.21 in Height, 12 V Input Voltage Rating, 3.54 in;90 mm Length, 10 CA;950 PL Package Quantity, F1 Plug Type, BS6290-4;DOT Approved;IEC60896-21/22 Standards
    Features
    Bright Way Group CP series valve regulated lead acid batteries are designed with AGM(Absorbent Glass Mat) technology and for general application purpose, such as UPS, telecom, and electrical utilities with 5 years design life, the batteries comply to the most popular international standards, such as IEC60896-21/22, BS6290-4, Eurobat Guide. The battery container and cover are available in flame retardant cases upon request. All batteries are DOT approved.
    Short Description
    Battery, 5 Ah, 12 V, 10 CA
    Description
    12V 5AH BATTERY
    Additional Information
    Battery Type
    Valve Regulated Lead Acid Battery
    Chemistries Type
    Lead Acid
    Plug Type
    F1
    Input Voltage Rating
    12 V
    Standards Met
    IEC60896-21/22;BS6290-4;DOT Approved
    package quantity
    10 CA;950 PL
    Manufacturer Information
    Brand
    BRIGHT WAY GROUP
    Manufacturers Part Number
    BWG1250F1
    Taxonomies, Classifications, and Categories
    Category Description
    FLASHLIGHTS AND BATTERIES
    Packaging
    Weight
    3.31 lb;1.50 kg
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Capacity
    5 Ah
    Application
    Alarm Systems;Cable Television;Communications Equipment;Control Equipment;Computers;Electronic Cash Registers;Electric Test Equipment;Electric Powered Bicycle and Wheel Chair;Emergency Lighting;Fire and Security;Geophysical Equipment
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    3 Longview

    A-L

    Location Stock Available
    View Store
    1 Kilgore
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
    Suggest a new slang term for BWG1250F1

    Type in the slang term you'd like to suggest.

* All prices subject to change.